Shop RINNAI

Relief Valves for Water Heaters

  • Mfr # 107000452

  • Zoro # G223388258


product price:  $66.79
/ea

Key Features

Features
Pressure Relief Valves are Engineered to the Original Specs, Ensuring your System Operates Securely and Efficiently with Every Cycle, Pressure Relief/Safety Valve Helps Protect HVAC Systems by Releasing Excess Pressure to Maintain Safe Operation
Overall Width
3.4 in
Compatible Brand
Rinnai
Valve Type
Pressure Relief/Safety
Compatible Product Type
Hybrid Water Heaters
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
107000452
Zoro #
G223388258
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
3.4 in
Overall Length
5.6 in
Overall Height
2.75 in
Inlet Connection Size
3/4 in

Details

Features
Pressure Relief Valves are Engineered to the Original Specs, Ensuring your System Operates Securely and Efficiently with Every Cycle, Pressure Relief/Safety Valve Helps Protect HVAC Systems by Releasing Excess Pressure to Maintain Safe Operation
Compatible Brand
Rinnai
Valve Type
Pressure Relief/Safety
Compatible Product Type
Hybrid Water Heaters
Product Type
Pressure Relief/Safety Valve
Item
Pressure Relief/Safety Valve
For Potable Water Use
No
Maximum Operating Pressure
150 psi
Compatible Manufacturer Part Number
CHS13080HiN, CHS13080HiP

Description

Pressure Relief/Safety Valve, Valve Body Material Not Applicable, Compatible Manufacturer Part Number CHS13080HiN, CHS13080HiP, Inlet Connection Size 3/4 in, Inlet Connection Type Not Applicable, Maximum Operating Pressure 150 psi, Maximum Operating Temperature Not Applicable, Outlet Connection Size Not Applicable, Outlet Connection Type Not Applicable, Overall Height 2.75 in, Overall Length 5.6 in, Overall Width 3.4 in, Compatible Grainger Part Number Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.