Shop RINNAI

Relief Valves for Water Heaters

  • Mfr # U242-312

  • Zoro # G823388771


product price:  $9.45
/ea

Key Features

Compatible Brand
Rinnai
Overall Width
1.1 in
Compatible Product Type
Water Heaters
Overall Height
1 in
Features
Back Pressure Joint Maintains Proper Exhaust Backpressure so the System Vents Reliably and Runs at Steady Performance Across the HVAC Setup, Installing Valves, Solenoids and Fittings Supports Seamless Compatibility with Existing Lines and Seals, Reducing Mismatch Issues and Preserving Tight, Leak-Free Connections
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U242-312
Zoro #
G823388771
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
1.1 in
Overall Height
1 in
Overall Length
4.15 in

Details

Compatible Brand
Rinnai
Compatible Product Type
Water Heaters
Features
Back Pressure Joint Maintains Proper Exhaust Backpressure so the System Vents Reliably and Runs at Steady Performance Across the HVAC Setup, Installing Valves, Solenoids and Fittings Supports Seamless Compatibility with Existing Lines and Seals, Reducing Mismatch Issues and Preserving Tight, Leak-Free Connections
Compatible Manufacturer Part Number
R50LSi, R75LSi, R94LSi
Item
Pressure Joint

Description

Pressure Joint, Compatible Manufacturer Part Number R50LSi, R75LSi, R94LSi, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 1 in, Overall Length 4.15 in, Application Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.