Shop RINNAI

Relief Valves for Water Heaters

  • Mfr # 107000134

  • Zoro # G623389565


product price:  $11.89
/ea

Key Features

Compatible Brand
Rinnai
Overall Width
1.9 in
Compatible Manufacturer Part Number
RUR98e (KBP3237WD-US), U306-1461(00)X01
Compatible Product Type
Water Heaters
Features
Check Valve Helps Regulate Fluid Flow and Prevent Backflow in HVAC Systems, Ensuring Efficient and Reliable Operation, Check Valves are Engineered to Manufacturer Specifications, Ensuring Seamless System Operation and Safeguarding your Equipment from Unexpected Failures
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
107000134
Zoro #
G623389565
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
1.9 in
Overall Length
2.15 in
Overall Height
0.85 in

Details

Compatible Brand
Rinnai
Compatible Manufacturer Part Number
RUR98e (KBP3237WD-US), U306-1461(00)X01
Item
Check Valve
Compatible Product Type
Water Heaters
Features
Check Valve Helps Regulate Fluid Flow and Prevent Backflow in HVAC Systems, Ensuring Efficient and Reliable Operation, Check Valves are Engineered to Manufacturer Specifications, Ensuring Seamless System Operation and Safeguarding your Equipment from Unexpected Failures

Description

Check Valve, Compatible Manufacturer Part Number RUR98e (KBP3237WD-US), U306-1461(00)X01, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 0.85 in, Overall Length 2.15 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.