Shop RINNAI

Relief Valves for Water Heaters

  • Mfr # 107000301

  • Zoro # G423389659


product price:  $66.29
/ea

Key Features

Product Type
Relief Pipe Assembly
Compatible Product Type
Water Heaters
For Potable Water Use
No
Compatible Brand
Rinnai
Overall Height
2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
107000301
Zoro #
G423389659
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
2.3 in
Overall Length
4.05 in
Overall Width
3.05 in

Details

Product Type
Relief Pipe Assembly
Compatible Product Type
Water Heaters
For Potable Water Use
No
Item
Relief Pipe Assembly
Compatible Brand
Rinnai
Features
Relief Pipe Assemblies Ensure Longevity, Relief Pipe Assembly Provides a Safe Outlet for Excess Pressure to Prevent Damage to the System

Description

Relief Pipe Assembly, Valve Body Material Not Applicable, Compatible Manufacturer Part Number Not Applicable, Inlet Connection Size Not Applicable, Inlet Connection Type Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Outlet Connection Size Not Applicable, Outlet Connection Type Not Applicable, Overall Height 2.3 in, Overall Length 4.05 in, Overall Width 3.05 in, Compatible Grainger Part Number Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.