Shop RINNAI

Relief Valves for Water Heaters

  • Mfr # 107000284

  • Zoro # G523388576


product price:  $201.99
/ea
Free Shipping & Returns

Key Features

Compatible Manufacturer Part Number
CHS13080HiN, CHS13080HiP
Compatible Product Type
Tankless Water Heaters
Product Type
Isolation Valve Kit
Overall Width
6 in
Overall Length
8.3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
107000284
Zoro #
G523388576
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
6 in
Overall Length
8.3 in
Overall Height
3.7 in

Details

Compatible Manufacturer Part Number
CHS13080HiN, CHS13080HiP
Compatible Product Type
Tankless Water Heaters
Product Type
Isolation Valve Kit
Compatible Series
SENSEI(TM)
For Potable Water Use
No
Compatible Brand
Rinnai
Valve Type
Isolation
Item
Isolation Valve Kit
Features
Isolation Valve Kit Provides Secure Shut-Off and Service Access for a Variety of HVAC Systems, Isolation Valve Kits are Engineered to Fit your System Precisely, Supporting Seamless Operation and Long-Term System Integrity for your Sensei Unit

Description

Isolation Valve Kit, Valve Body Material Not Applicable, Compatible Manufacturer Part Number CHS13080HiN, CHS13080HiP, Inlet Connection Size Not Applicable, Inlet Connection Type Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Outlet Connection Size Not Applicable, Outlet Connection Type Not Applicable, Overall Height 3.7 in, Overall Length 8.3 in, Overall Width 6 in, Compatible Grainger Part Number Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.