Shop ROTARY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Vehicle Lift
- Mfr # SM30N011BL
- Zoro # G724175944
product price:Â
$
49,302.99
/ea
Key Features
Color
Blue
Voltage
208 to 230V AC
Maximum Arm Width
24 in
Overall Width
150 1/16 in
Power Source
Electric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SM30N011BL
- Zoro #
- G724175944
- UPC #
- -
- Country of Origin
- United States
- Item
- Vehicle Lift
- Color
- Blue
- Voltage
- 208 to 230V AC
- Power Source
- Electric
- For Lifting
- Car, Trucks
- For Alignment Wheelbase
- 271 in
- Standards
- ALI Gold Certified
- Features
- Dual-Function Sentinel Lock(TM), Hinged Ramp with Ramp Chock, Quiet Operation
- Load Capacity
- 30,000 lb
Dimensions
- Maximum Arm Width
- 24 in
- Overall Width
- 150 1/16 in
- Maximum Lift Height
- 68 in
- Overall Length
- 345 1/2 in
Description
Vehicle Lift, Power Source Electric, Load Capacity 30,000 lb, Minimum Lift Height Not Applicable, Maximum Lift Height 68 in, For Lifting Car, Trucks, Standards ALI Gold Certified, Features Dual-Function Sentinel Lock(TM), Hinged Ramp with Ramp Chock, Quiet Operation, For Alignment Wheelbase 271 in, For Maximum Wheel Diameter Not Applicable, Maximum Arm Width 24 in, Overall Height Not Applicable, Overall Length 345 1/2 in, Overall Width 150 1/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.