Shop RUFFNECK

space heater

  • Mfr # FX6-480360-050-T

  • Zoro # G723355231


product price:  $9,417.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Duty Rating
Commercial Grade
For Location
Indoor
Overall Height
19 in
Includes
Control Transformer, Load Carrying Contactor, Thermostat
Operating Temperature - Maximum
104 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FX6-480360-050-T
Zoro #
G723355231
UPC #
850046992070
Country of Origin
Canada

Dimensions

Overall Height
19 in
Overall Depth
22 5/8 in
Overall Width
19 7/16 in

Details

Duty Rating
Commercial Grade
For Location
Indoor
Includes
Control Transformer, Load Carrying Contactor, Thermostat
Operating Temperature - Maximum
104 Degrees F
Air Flow
500 cfm
Wattage Output
5,000 W
Electrical Connection
Hardwired
Heating Method
Electric
NEMA Plug Configuration
Hardwired
Hazardous Location Rating
Class I, Division 1 and 2, Group A, Class II, Division 2, Group E, G, Class II, Groups E, F, G
Contactor Coil Voltage
120 V
Heating Capacity
17,050 BtuH
Frequency
60 Hz
Smart Connectivity
No
Housing Material
Steel
Thermostat Included
Thermostat Included
Housing Finish
Epoxy Coated
Amperage
7.2 A
Element Type
Finned Heat Exchanger Tube
Housing Color
Green
Grille Color
Silver
Item
Space Heater
Voltage
480 V
Heater Style
Cabinet
Phase
3
Air Temp. Rise
31.6 Degrees F
Control Type
Thermostat
Horizontal Air Throw
15 ft

Description

Space Heater, Mounting Type Surface, Suspended, Air Temp. Rise 31.6 Degrees F

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.