Shop RUFFNECK

space heater

  • Mfr # FX6-480360-200-T

  • Zoro # G223356721


product price:  $10,195.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

NEMA Plug Configuration
Hardwired
Overall Height
23 in
Grille Color
Silver
Heater Style
Cabinet
Horizontal Air Throw
40 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FX6-480360-200-T
Zoro #
G223356721
UPC #
850046992100
Country of Origin
Canada

Dimensions

Overall Height
23 in
Overall Depth
22 5/8 in
Overall Width
23 7/16 in

Details

NEMA Plug Configuration
Hardwired
Grille Color
Silver
Heater Style
Cabinet
Horizontal Air Throw
40 ft
Duty Rating
Commercial Grade
Phase
3
Housing Color
Green
Item
Space Heater
Thermostat Included
Thermostat Included
Frequency
60 Hz
Electrical Connection
Hardwired
Smart Connectivity
No
Air Flow
1,750 cfm
Housing Material
Steel
Hazardous Location Rating
Class I, Division 1 and 2, Group A, Class II, Division 2, Group E, G, Class II, Groups E, F, G
For Location
Indoor
Amperage
25.3 A
Heating Method
Electric
Includes
Control Transformer, Load Carrying Contactor, Thermostat
Wattage Output
20,000 W
Control Type
Thermostat
Operating Temperature - Maximum
104 Degrees F
Heating Capacity
68,250 BtuH
Element Type
Finned Heat Exchanger Tube
Air Temp. Rise
36.1 Degrees F
Housing Finish
Epoxy Coated
Contactor Coil Voltage
120 V
Voltage
480 V

Description

Space Heater, Mounting Type Surface, Suspended, Air Temp. Rise 36.1 Degrees F

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.