Shop RUFFNECK

space heater

  • Mfr # FX6-480360-150-T

  • Zoro # G323359264


product price:  $9,768.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Thermostat Included
Thermostat Included
Horizontal Air Throw
40 ft
Duty Rating
Commercial Grade
Contactor Coil Voltage
120 V
For Location
Indoor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FX6-480360-150-T
Zoro #
G323359264
UPC #
850046992094
Country of Origin
Canada

Dimensions

Overall Height
23 in
Overall Width
23 7/16 in
Overall Depth
22 5/8 in

Details

Thermostat Included
Thermostat Included
Item
Space Heater
Horizontal Air Throw
40 ft
Duty Rating
Commercial Grade
Contactor Coil Voltage
120 V
For Location
Indoor
Housing Material
Steel
Voltage
480 V
NEMA Plug Configuration
Hardwired
Air Temp. Rise
27.1 Degrees F
Smart Connectivity
No
Operating Temperature - Maximum
104 Degrees F
Amperage
19.3 A
Element Type
Finned Heat Exchanger Tube
Wattage Output
1,500 W
Heating Capacity
51,200 BtuH
Air Flow
1,750 cfm
Phase
3
Control Type
Thermostat
Frequency
60 Hz
Includes
Control Transformer, Load Carrying Contactor, Thermostat
Heating Method
Electric
Electrical Connection
Hardwired
Heater Style
Cabinet
Housing Finish
Epoxy Coated
Housing Color
Green
Grille Color
Silver
Hazardous Location Rating
Class I, Division 1 and 2, Group A, Class II, Division 2, Group E, G, Class II, Groups E, F, G

Description

Space Heater, Mounting Type Surface, Suspended, Air Temp. Rise 27.1 Degrees F

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.