Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling Hub, Oldham Set Screw, 12mm

  • Mfr # MOST41-12-A

  • Zoro # G8201891


product price: $23.59
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Outside Dia.
41.3 mm
With Keyway / Without Keyway
Without Keyway
Finish
Black Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOST41-12-A
Zoro #
G8201891
UPC #
634529062364
Country of Origin
United States

Dimensions

Bore Dia.
12 mm
Outside Dia.
41.3 mm
Clearance Dia. (mm)
41.3 mm
Length through Bore (mm)
18 mm
Length through Bore (In.)
0.71 in
Screw Size (mm)
M5
Clearance Dia. (In.)
1.625 in
Overall Length (mm)
18 mm
Outside Dia. (In.)
1.625
Overall Length (In.)
0.71 in
Assembled Coupling Length
50.8 mm
Hub Dia.
41.3mm
Size
MOST41
Outside Dia. (mm)
41.3
Length through Bore
18 mm
Bore Diameter
12 mm
Coupling Overall Length
50.8 mm
Coupling Size
MOST41
Outside Diameter
41.3 mm
Screw Thread Size
M5

Details

Item
Motion Control Coupling Hub
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
With Keyway / Without Keyway
Without Keyway
Finish
Black Anodized
Material - Hubs
Aluminum
Max. RPM
4,500 RPM
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Material
Aluminum
Setscrew Location
2 (90 Degrees )
Max. Temp. Range (F)
Acetal Disk 150 Degrees F, Nylon Disk 130 Degrees F
Style
Oldham Set Screw
Screw Type
Set Screw
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
4 N-m
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Material
Alloy Steel
Over-Standard Parallel Misalignment
4.13 mm
Shaft Locking Type
Set Screw
Set Screw Location
90 Degrees Apart
Shaft Tolerance
+0.000 mm / -0.013 mm
Bore Type
Round
Mechanical Fuse Break
Yes
Maximum Speed
4,500 RPM
Maximum Operating Temperature
93 Degrees C
Axial Motion
0.15 mm
Hub Material
Aluminum
Screw Material Finish
Black Oxide
Weight
0.148 lb
For Misalignment Type
Angular, Axial, Parallel
Minimum Operating Temperature
-23 Degrees C
Hub Material Grade
2024
Hub Material Finish
Black Anodized
Angular Misalignment
0.5 Degrees
Zero Backlash
Yes
Number of Locking Screws
2
Included Screws
(2) Set Screw
Full Bearing Support Required
Yes
Features
Balanced Design
Parallel Misalignment
0.25 mm
Compatible Center Element Manufacturer Part Number
OD26/41-AT, OD26/41-NL, OD26/41-PEK

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.15 mm, Coupling Size MOST41, Outside Diameter 41.3 mm, Over-Standard Parallel Misalignment 4.13 mm, Parallel Misalignment 0.25 mm, Coupling Overall Length 50.8 mm, Hub Material Aluminum, Length through Bore 18 mm, System of Measurement Metric, Bore Diameter 12 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Set Screw, Keyway Depth Not Applicable, Keyway Width Not Applicable, Screw Seating Torque 4 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.