Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling Hub, Oldham Set Screw, 14mm

  • Mfr # MOST41-14-A

  • Zoro # G8015436


product price: $27.59
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Outside Dia.
41.3 mm
With Keyway / Without Keyway
Without Keyway
Finish
Black Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOST41-14-A
Zoro #
G8015436
UPC #
634529062371
Country of Origin
United States

Dimensions

Bore Dia.
14 mm
Outside Dia.
41.3 mm
Hub Dia.
41.3mm
Outside Dia. (mm)
41.3
Clearance Dia. (In.)
1.625 in
Screw Size (mm)
M5
Overall Length (mm)
18 mm
Length through Bore (mm)
18 mm
Length through Bore (In.)
0.71 in
Assembled Coupling Length
50.8 mm
Outside Dia. (In.)
1.625
Clearance Dia. (mm)
41.3 mm
Overall Length (In.)
0.71 in
Size
MOST41
Length through Bore
18 mm
Screw Thread Size
M5
Outside Diameter
41.3 mm
Bore Diameter
14 mm
Coupling Size
MOST41
Coupling Overall Length
50.8 mm

Details

Item
Motion Control Coupling Hub
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
With Keyway / Without Keyway
Without Keyway
Finish
Black Anodized
Material
Aluminum
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Screw Type
Set Screw
Max. RPM
4,500 RPM
Setscrew Location
2 (90 Degrees )
Material - Hubs
Aluminum
Max. Temp. Range (F)
Acetal Disk 150 Degrees F, Nylon Disk 130 Degrees F
Style
Oldham Set Screw
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Seating Torque
4 N-m
Hub Material Grade
2024
Zero Backlash
Yes
Parallel Misalignment
0.25 mm
Bore Type
Round
Shaft Locking Type
Set Screw
Compatible Center Element Manufacturer Part Number
OD26/41-AT, OD26/41-NL, OD26/41-PEK
Mechanical Fuse Break
Yes
Number of Locking Screws
2
Hub Material Finish
Black Anodized
Included Screws
(2) Set Screw
Minimum Operating Temperature
-23 Degrees C
Axial Motion
0.15 mm
Hub Material
Aluminum
Over-Standard Parallel Misalignment
4.13 mm
Screw Material Finish
Black Oxide
Set Screw Location
90 Degrees Apart
Maximum Operating Temperature
93 Degrees C
Maximum Speed
4,500 RPM
Full Bearing Support Required
Yes
For Misalignment Type
Angular, Axial, Parallel
Features
Balanced Design
Angular Misalignment
0.5 Degrees
Weight
0.143 lb
Shaft Tolerance
+0.000 mm / -0.013 mm

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.15 mm, Coupling Size MOST41, Outside Diameter 41.3 mm, Over-Standard Parallel Misalignment 4.13 mm, Parallel Misalignment 0.25 mm, Coupling Overall Length 50.8 mm, Hub Material Aluminum, Length through Bore 18 mm, System of Measurement Metric, Bore Diameter 14 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Set Screw, Keyway Depth Not Applicable, Keyway Width Not Applicable, Screw Seating Torque 4 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.