Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling Hub, Oldham Set Screw, 16mm

  • Mfr # MOST41-16-A

  • Zoro # G7882253


product price: $24.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Outside Dia.
41.3 mm
With Keyway / Without Keyway
Without Keyway
Finish
Black Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOST41-16-A
Zoro #
G7882253
UPC #
634529062388
Country of Origin
United States

Dimensions

Bore Dia.
16 mm
Outside Dia.
41.3 mm
Screw Size (mm)
M5
Assembled Coupling Length
50.8 mm
Overall Length (mm)
18 mm
Outside Dia. (mm)
41.3
Size
MOST41
Outside Dia. (In.)
1.625
Length through Bore (In.)
0.71 in
Hub Dia.
41.3mm
Clearance Dia. (In.)
1.625 in
Overall Length (In.)
0.71 in
Length through Bore (mm)
18 mm
Clearance Dia. (mm)
41.3 mm
Length through Bore
18 mm
Coupling Overall Length
50.8 mm
Bore Diameter
16 mm
Screw Thread Size
M5
Coupling Size
MOST41
Outside Diameter
41.3 mm

Details

Item
Motion Control Coupling Hub
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
With Keyway / Without Keyway
Without Keyway
Finish
Black Anodized
Material
Aluminum
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Max. RPM
4,500 RPM
Setscrew Location
2 (90 Degrees )
Material - Hubs
Aluminum
Max. Temp. Range (F)
Acetal Disk 150 Degrees F, Nylon Disk 130 Degrees F
Screw Type
Set Screw
Style
Oldham Set Screw
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Seating Torque
4 N-m
Axial Motion
0.15 mm
Maximum Operating Temperature
93 Degrees C
Maximum Speed
4,500 RPM
Angular Misalignment
0.5 Degrees
For Misalignment Type
Angular, Axial, Parallel
Features
Balanced Design
Screw Material Finish
Black Oxide
Included Screws
(2) Set Screw
Shaft Locking Type
Set Screw
Hub Material Finish
Black Anodized
Zero Backlash
Yes
Shaft Tolerance
+0.000 mm / -0.013 mm
Hub Material
Aluminum
Minimum Operating Temperature
-23 Degrees C
Number of Locking Screws
2
Set Screw Location
90 Degrees Apart
Full Bearing Support Required
Yes
Over-Standard Parallel Misalignment
4.13 mm
Compatible Center Element Manufacturer Part Number
OD26/41-AT, OD26/41-NL, OD26/41-PEK
Mechanical Fuse Break
Yes
Hub Material Grade
2024
Weight
0.137 lb
Bore Type
Round
Parallel Misalignment
0.25 mm

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.15 mm, Coupling Size MOST41, Outside Diameter 41.3 mm, Over-Standard Parallel Misalignment 4.13 mm, Parallel Misalignment 0.25 mm, Coupling Overall Length 50.8 mm, Hub Material Aluminum, Length through Bore 18 mm, System of Measurement Metric, Bore Diameter 16 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Set Screw, Keyway Depth Not Applicable, Keyway Width Not Applicable, Screw Seating Torque 4 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.