Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling Hub, Oldham Set Screw, 17mm

  • Mfr # MOST41-17-A

  • Zoro # G8365357


product price: $30.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Outside Dia.
41.3 mm
With Keyway / Without Keyway
Without Keyway
Finish
Black Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOST41-17-A
Zoro #
G8365357
UPC #
634529126127
Country of Origin
United States

Dimensions

Bore Dia.
17 mm
Outside Dia.
41.3 mm
Clearance Dia. (mm)
41.3 mm
Size
MOST41
Length through Bore (mm)
18 mm
Length through Bore (In.)
0.71 in
Assembled Coupling Length
50.8 mm
Outside Dia. (mm)
41.3
Overall Length (In.)
0.71 in
Hub Dia.
41.3mm
Clearance Dia. (In.)
1.625 in
Outside Dia. (In.)
1.625
Overall Length (mm)
18 mm
Screw Size (mm)
M5
Length through Bore
18 mm
Outside Diameter
41.3 mm
Coupling Overall Length
50.8 mm
Coupling Size
MOST41
Screw Thread Size
M5
Bore Diameter
17 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling Hub
System of Measurement
Metric
With Keyway / Without Keyway
Without Keyway
Finish
Black Anodized
Screw Type
Set Screw
Material - Hubs
Aluminum
Max. RPM
4,500 RPM
Material
Aluminum
Setscrew Location
2 (90 Degrees )
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Style
Oldham Set Screw
Max. Temp. Range (F)
Acetal Disk 150 Degrees F, Nylon Disk 130 Degrees F
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Material
Alloy Steel
Screw Seating Torque
4 N-m
Mechanical Fuse Break
Yes
Hub Material Grade
2024
Angular Misalignment
0.5 Degrees
Full Bearing Support Required
Yes
Weight
0.135 lb
Hub Material
Aluminum
Maximum Operating Temperature
93 Degrees C
Bore Type
Round
Shaft Tolerance
+0.000 mm / -0.013 mm
Axial Motion
0.15 mm
Compatible Center Element Manufacturer Part Number
OD26/41-AT, OD26/41-NL, OD26/41-PEK
For Misalignment Type
Angular, Axial, Parallel
Included Screws
(2) Set Screw
Hub Material Finish
Black Anodized
Screw Material Finish
Black Oxide
Parallel Misalignment
0.25 mm
Over-Standard Parallel Misalignment
4.13 mm
Features
Balanced Design
Set Screw Location
90 Degrees Apart
Minimum Operating Temperature
-23 Degrees C
Shaft Locking Type
Set Screw
Maximum Speed
4,500 RPM
Zero Backlash
Yes
Number of Locking Screws
2

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.15 mm, Coupling Size MOST41, Outside Diameter 41.3 mm, Over-Standard Parallel Misalignment 4.13 mm, Parallel Misalignment 0.25 mm, Coupling Overall Length 50.8 mm, Hub Material Aluminum, Length through Bore 18 mm, System of Measurement Metric, Bore Diameter 17 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Set Screw, Keyway Depth Not Applicable, Keyway Width Not Applicable, Screw Seating Torque 4 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.