Zoro Homepage

Kingpinless Swivel Plate Caster, 6000 lb.

  • Mfr # 75-FSR-0630-S

  • Zoro # G6705885


product price: $466.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Steel
Caster Brake Type
No Brake
Wheel Dia.
6 in
Wheel Width
3 in
Mounting Height
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-FSR-0630-S
Zoro #
G6705885
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
3 in
Mounting Height
7 1/2 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Mounting Plate Thickness
5/16in
Mounting Bolt Dia.
1/2 in
Overall Height
7-1/2in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Steel
Caster Brake Type
No Brake
Load Rating
6000 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Silver
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Blue
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
B
Caster Brake Included
No
Frame Finish
Powder Coated
Standards
ANSI ICWM, ISO 9001:2015
Thread Guards
No
Caster Temp. Range Available
Yes
Features
Kingpinless Raceway
Application
Tow Lines
Wheel Color
Silver
Replacement Wheel
Mfr. No. FSR-0630-12
Extended Lead
No
Includes
Complete Caster
Wheel Core Material
Steel
Swivel Lock Type
No Lock Included
Includes Thread Guards
No
Load Rating Range
6000 lb and Greater
Wheel/Tread Hardness Rating
Extra Hard
Swivel Raceway Type
Roller
Swivel Construction
Kingpinless
Compatible With
FSR-0630-12
Load Capacity - Maximum
6,000 lb
Operating Temperature - Minimum
-50 Degrees F
Operating Temperature Range
-50 Degrees to 350 Degrees F
Operating Temperature - Maximum
350 Degrees F

Description

Swivel, Plate Caster, Load Rating 6000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Steel, Wheel Core Material Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.