Zoro Homepage

Rigid Plate Caster, Forged Steel, 5000 lb.

  • Mfr # 75-FSR-0625-R

  • Zoro # G6516535


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Steel
Caster Brake Type
No Brake
Wheel Dia.
6 in
Wheel Width
2 1/2 in
Mounting Height
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-FSR-0625-R
Zoro #
G6516535
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
2 1/2 in
Mounting Height
7 1/2 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Mounting Plate Thickness
5/16in
Mounting Bolt Dia.
1/2 in
Overall Height
7-1/2in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Steel
Caster Brake Type
No Brake
Load Rating
5000 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Silver
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Blue
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
B
Replacement Wheel
Mfr. No. FSR-0625-12
Caster Brake Included
No
Frame Finish
Powder Coated
Thread Guards
No
Wheel Color
Silver
Extended Lead
No
Caster Temp. Range Available
Yes
Includes
Complete Caster
Features
Kingpinless Raceway
Application
Tow Lines
Standards
ANSI ICWM, ISO 9001:2015
Swivel Lock Type
No Lock Included
Wheel Core Material
Steel
Swivel Raceway Type
Roller
Wheel/Tread Hardness Rating
Extra Hard
Load Rating Range
3000 to 5999 lb
Includes Thread Guards
No
Load Capacity - Maximum
5,000 lb
Compatible With
FSR-0625-12
Operating Temperature - Minimum
-50 Degrees F
Operating Temperature Range
-50 Degrees to 350 Degrees F
Operating Temperature - Maximum
350 Degrees F

Description

Rigid, Plate Caster, Load Rating 5000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 1/2 in, Wheel/Tread Material Steel, Wheel Core Material Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.