Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Operated Diaphragm Pump, 50 scfm

  • Mfr # T15B1SSSWTS600.

  • Zoro # G208385494


product price: $6,868.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T15B1SSSWTS600.
Zoro #
G208385494
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
3/4 in
Manufacturers Warranty Length
5 yr
Media Discharge Connection Size
2 in
Solid Diameter (Maximum)
0.25 in
Overall Length
16.6 in
Overall Width
14.4 in
Media Intake Connection Size
2 in
Overall Height
22.8 in

Details

Item
Air Operated Double Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Air Consumption (Maximum)
50 scfm
Air Intake Connection Type
NPT
Check Seat Material
Stainless Steel
Diaphragm Material
PTFE
Media Temperature (Maximum)
220 Degrees F
Operating Pressure (Maximum)
125 psi
Standards
CE Certified, EC 1935, FDA Compliant, ISO
Pump Operation Type
Air
Series
T15
Media Intake Connection Type
Tri-Clamp
Media Intake Location
Bottom
Flow Rate @ 80 psi
102 gpm
Media Discharge Connection Type
Tri-Clamp
Series Family
T
Feet of Head (Maximum)
289 ft
Wetted Housing Material
316 Stainless Steel
Priming
Self-Priming
Flow Rate @ 60 psi
92 gpm
Media Discharge Location
Top
Mounting Hardware Material
Stainless Steel
Flow Rate @ 100 psi
106 gpm
Flow Rate (Maximum)
106 gpm
Flow Rate @ 20 psi
60 gpm
Flow Rate @ 40 psi
80 gpm

Description

Air Operated Double Diaphragm Pump, Air Consumption (Maximum) 50 scfm, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Diaphragm Material PTFE, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 106 gpm, Manifold Connection Single Port, Media Discharge Connection Size 2 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 2 in, Media Intake Connection Type Tri-Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.