Shop SANDPIPER

AODDPump, 1/2inNPT, Neoprene, 70gpm

  • Mfr # HDF1,DN2S.
  • Zoro # G822920057

product price: 
$
6,697.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Flap
Wetted Body Material
Stainless Steel
Air Intake Connection Type
NPT
Check Seat Material
Stainless Steel
Wire Rope Length
16.7 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HDF1,DN2S.
Zoro #
G822920057
UPC #
-
Country of Origin
United States
Valve Type
Flap
Wetted Body Material
Stainless Steel
Air Intake Connection Type
NPT
Check Seat Material
Stainless Steel
Diaphragm Base Material
Neoprene
Flow Rate (Maximum)
70 gpm
Media Intake Port Configuration
Center Horizontal
Media Intake Connection Type
NPT
Media Discharge Connection Type
NPT
Series
HDF1
Diaphragm Reinforcement
Fabric Reinforced
Feet of Head (Maximum)
289 ft
Item
Air Operated Double Diaphragm Pump
Displacement Per Stroke
0.1 gal
For Use With Potable Systems
No
Valve Material
Neoprene
Includes Clean In Place Technology
No Clean In Place Included
Media Intake Location
Top
Pump Operation Type
Air
Chemical Compatibility
Alcohol, Sodium Hydroxide, Water
Includes Solenoid
No Solenoid Included
Media Discharge Location
Bottom
Standards
ATEX Certified, CE Marked, EAC Certified, ISO
Media Discharge Port Configuration
Center Horizontal
Manifold Connection Standard
NPT
Operating Pressure (Maximum)
125 psi
Fluid Chamber Assembly Type
Bolted
Media Temperature (Maximum)
200 Degrees F
Manifold Port Connection Type
Single Port
Material Conductivity
Conductive
Center Section Material
Aluminum
Mounting Hardware Material
Steel

Dimensions

Wire Rope Length
16.7 in
Overall Height
15.6 in
Media Discharge Connection Size
1 in
Media Intake Connection Size
1 in
Air Intake Connection Size
1/2 in
Manufacturers Warranty Length
5 yr
Solid Diameter (Maximum)
1 in
Overall Length
16.7 in
Length
16.7 in

Description

Air Operated Double Diaphragm Pump, Air Consumption (Maximum) Not Applicable, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 70 gpm, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPT, Media Discharge Location Bottom, Media Intake Connection Size 1 in, Media Intake Connection Type NPT, Media Intake Location Top, Media Temperature (Maximum) 200 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.