Double Diaphragm Pump, Aluminum, Air Operated, Buna-N, 140 gpm GPM 190 Degrees F

  • Mfr # HDF2,DB6A.

  • Zoro # G2924844


product price:  $3,075.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Buna-N
Valve Type
Flap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDF2,DB6A.
Zoro #
G2924844
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
3/4 in FNPT
Manufacturers Warranty Length
5 yr
Overall Height
2.3 in
Overall Width
21-3/4 in
Overall Length
13.6 in
Solid Diameter (Maximum)
2 in
Media Intake Connection Size
2 in
Media Discharge Connection Size
2 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Buna-N
Valve Type
Flap
Air Consumption (Maximum)
140 scfm
Air Intake Connection Type
NPT
Check Seat Material
316 Stainless Steel
Diaphragm Material
Buna-N
Media Temperature (Maximum)
190 Degrees F
Media Temperature (Minimum)
-10 Degrees F
Operating Pressure (Maximum)
125 psi
Self-Priming Dry
24 ft
Pump Operation Type
Air
Agency Compliance
ATEX, CE, EAC
Self-Priming Wet
29 ft
Standards
ABS Type Approved, CE Certified, EAC, ISO
Inlet/Outlet
2 in
For Use With Potable Systems
No
Flow Rate @ 80 psi
187 gpm
Priming
Self-Priming
Feet of Head (Maximum)
231 ft
Media Discharge Connection Type
NPT
Flow Rate @ 20 psi
125.1 gpm
Series Family
HDF2
Flow Rate @ 60 psi
178.2 gpm
Wetted Housing Material
Aluminum
Media Intake Location
Center, Top
NPSHr
5 ft of head
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Diesel, Diesel Exhaust Fluid, Gasoline, Kerosene, Water
Flow Rate @ 100 psi
196 gpm
Flow Rate @ 40 psi
155.5 gpm
Media Discharge Location
Bottom, Center
Media Intake Connection Type
NPT
Flow Rate (Maximum)
208 gpm
Air Intake Pressure (Maximum)
125 psi
Manifold Connection Type
NPT

Description

Double Diaphragm Pump, Air Consumption (Maximum) 140 scfm, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material 316 Stainless Steel, Diaphragm Material Buna-N, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 208 gpm, Manifold Connection Single Port, Media Discharge Connection Size 2 in, Media Discharge Connection Type NPT, Media Discharge Location Bottom, Center, Media Intake Connection Size 2 in, Media Intake Connection Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.