Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene

  • Mfr # S20B3P1PPUS000.

  • Zoro # G6457927


product price: $6,070.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene®
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S20B3P1PPUS000.
Zoro #
G6457927
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
3/4 in FNPT
Manufacturers Warranty Length
5 yr
Overall Width
23-13/16 in
Overall Height
29.9 in
Overall Length
14.5 in
Media Discharge Connection Size
2 in
Solid Diameter (Maximum)
1/4 in
Media Intake Connection Size
2 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene®
Valve Type
Ball
Air Consumption (Maximum)
80 scfm
Air Intake Connection Type
NPT
Check Seat Material
Polypropylene
Diaphragm Material
Santoprene
Media Temperature (Maximum)
180 Degrees F
Media Temperature (Minimum)
-40 Degrees F
Operating Pressure (Maximum)
125 psi
Agency Compliance
ATEX, CE, EAC
Self-Priming Dry
14 2/5 ft
Pump Operation Type
Air
Self-Priming Wet
15 ft
Standards
ABS Type Approved, CE Certified, EAC, ISO
Inlet/Outlet
2 in
For Use With
Intermittent/on-demand, Moderately Abrasive Fluids, and Suspended Solids
Series Family
S20
Media Intake Location
Bottom, Center
Flow Rate @ 40 psi
139.8 gpm
Media Intake Connection Type
Flange
Priming
Self-Priming
Air Intake Pressure (Maximum)
100 psi
Wetted Housing Material
Polypropylene
NPSHr
5 ft of head
For Use With Potable Systems
No
Flow Rate @ 60 psi
157.8 gpm
Feet of Head (Maximum)
231 ft
Flow Rate @ 20 psi
100.1 gpm
Manifold Connection Type
Flange
Chemical Compatibility
Flow Rate (Maximum)
200 gpm
Media Discharge Location
Center, Top
Flow Rate @ 100 psi
190.1 gpm
Flow Rate @ 80 psi
177.8 gpm
Media Discharge Connection Type
Flange

Description

Double Diaphragm Pump, Air Consumption (Maximum) 80 scfm, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material Santoprene, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 200 gpm, Manifold Connection Single Port, Media Discharge Connection Size 2 in, Media Discharge Connection Type Flange, Media Discharge Location Center, Top, Media Intake Connection Size 2 in, Media Intake Connection Type Flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.