Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 260 gpm GPM 220 Degrees F

  • Mfr # HDB3,DGN4SS.

  • Zoro # G2808477


product price:  $18,789.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Housing Material - Pumps
Stainless Steel
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Air Intake Connection Size
3/4 in FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDB3,DGN4SS.
Zoro #
G2808477
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
3/4 in FNPT
Manufacturers Warranty Length
5 yr
Overall Length
24.6 in
Overall Width
26 in
Overall Height
31.3 in
Solid Diameter (Maximum)
7/8 in
Media Intake Connection Size
3 in
Media Discharge Connection Size
3 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
Stainless Steel
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
PTFE
Diaphragm Material
PTFE
Media Temperature (Maximum)
220 Degrees F
Media Temperature (Minimum)
-40 Degrees F
Operating Pressure (Maximum)
100 psi
Agency Compliance
ATEX, CE, EAC
Self-Priming Wet
25 ft
Pump Operation Type
Air
Self-Priming Dry
20 ft
Standards
ABS Type Approved, CE Certified, EAC, ISO
Inlet/Outlet
3 in
Flow Rate @ 100 psi
100 gpm
Flow Rate @ 80 psi
100 gpm
Media Intake Connection Type
NPT
Flow Rate @ 60 psi
125 gpm
Flow Rate @ 15 psi
75 gpm
Flow Rate (Maximum)
12.4 gpm
Wetted Housing Material
316 Stainless Steel
Media Discharge Connection Type
NPT
Flow Rate @ 70 psi
75 gpm
Flow Rate @ 40 psi
140 gpm
Flow Rate @ 10 psi
60 gpm
Flow Rate @ 90 psi
55 gpm
Series
HDB3
Series Family
HDB3
Flow Rate @ 20 psi
160 gpm
Flow Rate @ 30 psi
100 gpm
Air Intake Pressure (Maximum)
100 psi
Flow Rate @ 50 psi
75 gpm

Description

Double Diaphragm Pump, Air Consumption (Maximum) Not Applicable, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material PTFE, Diaphragm Material PTFE, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 260 gpm, Manifold Connection Single Port, Media Discharge Connection Size 3 in, Media Discharge Connection Type NPT, Media Discharge Location Top, Media Intake Connection Size 3 in, Media Intake Connection Type NPT, Media Intake Location Bottom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.