Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene

  • Mfr # S20B1S1EANS000.

  • Zoro # G6786945


product price: $8,898.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Stainless Steel
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene®
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S20B1S1EANS000.
Zoro #
G6786945
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
3/4 in FNPT
Manufacturers Warranty Length
5 yr
Overall Height
29.9 in
Overall Width
16-7/8 in
Overall Length
14.5 in
Media Discharge Connection Size
2 in
Media Intake Connection Size
2 in
Solid Diameter (Maximum)
1/4 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
Stainless Steel
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene®
Valve Type
Ball
Air Consumption (Maximum)
120 scfm
Air Intake Connection Type
NPT
Check Seat Material
EPDM
Diaphragm Material
Santoprene
Media Temperature (Maximum)
275 Degrees F
Media Temperature (Minimum)
-40 Degrees F
Operating Pressure (Maximum)
125 psi
Self-Priming Wet
9 ft
Self-Priming Dry
9 ft
Pump Operation Type
Air
Agency Compliance
ATEX, CE, EAC
For Use With
Intermittent/on-demand, Moderately Abrasive Fluids, and Suspended Solids
Inlet/Outlet
2 in
Standards
ABS Type Approved, CE Certified, EAC, ISO
For Use With Potable Systems
No
Flow Rate @ 60 psi
151.7 gpm
Series Family
S20
Flow Rate @ 20 psi
93.3 gpm
Manifold Connection Type
NPT
Priming
Self-Priming
Feet of Head (Maximum)
231 ft
Chemical Compatibility
Air Intake Pressure (Maximum)
125 psi
Media Discharge Location
Center, Top
Flow Rate @ 40 psi
129.5 gpm
Media Intake Location
Bottom, Center
Flow Rate @ 100 psi
179.2 gpm
Wetted Housing Material
316 Stainless Steel
Flow Rate (Maximum)
200 gpm
Flow Rate @ 80 psi
168.1 gpm
Media Discharge Connection Type
NPT
NPSHr
5 ft of head
Media Intake Connection Type
NPT

Description

Double Diaphragm Pump, Air Consumption (Maximum) 120 scfm, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material EPDM, Diaphragm Material Santoprene, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 200 gpm, Manifold Connection Single Port, Media Discharge Connection Size 2 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Top, Media Intake Connection Size 2 in, Media Intake Connection Type NPT, Media Intake Location Bottom, Center

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.