M92722 Mast Mount

  • Mfr # M92722

  • Zoro # G701967531


product price:  $485.99
/ea
Free Shipping & Returns

Key Features

Color
White
For Use With
Satcom Antenna
Material
Stainless Steel
Device Supported
Radar, Antenna
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M92722
Zoro #
G701967531
UPC #
5060114790063
Country of Origin
United Kingdom

Details

Color
White
For Use With
Satcom Antenna
Material
Stainless Steel
Device Supported
Radar, Antenna
Item
Marine Mount

Description

Mast Mounts
Compatible Units:
  • Raymarine: 2kW Radome

Still the first choice for boat owners the world over, Scanstrut Mast Mounts are the ultimate solution for mounting radars on yachts masts.
Raising the antenna clear of any obstructions or interference, the mast mount is a classic and reliable installation.
Features
  • Easy and quick to install with all fastenings supplied
  • Attached to mast by four swivel feet matching the profile of any mast
  • 12 point fixing using highest quality Monel rivets for a secure installation
  • Nylon washers for all fastenings to protect paint finish
  • Waterproof cable grommet included to seal cable entry into mast

Materials
  • Marine grade 6082 aluminium
  • Polyester powder coated for a durable and gloss white finish

Kit includes
  • 1 x Mast Mount
  • 4 x Swivel mounting feet
  • 1 x Complete fastening pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.