Zoro Homepage

575VAC IEC Magnetic Contactor 12A

  • Mfr # LC1K12008F7S17

  • Zoro # G0848666


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
575V AC
Full Load Amps-Inductive
12 A
Coil Volts
575 V AC
Full Load Current - Inductive
12:00 AM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1K12008F7S17
Zoro #
G0848666
UPC #
785901833932
Country of Origin
France

Details

Item
IEC Magnetic Contactor
Coil Voltage
575V AC
Full Load Amps-Inductive
12 A
Coil Volts
575 V AC
Full Load Current - Inductive
12:00 AM

Description

The SCHNEIDER ELECTRIC 575VAC IEC Magnetic Contactor 12A is an IEC Magnetic Contactor, an electrically operated switching device compatible with IEC standards. It uses an electromagnetic coil to open or close contacts, suitable for switching motors, lighting, and other industrial loads within specified parameters. The device is designed to fit standard control panel configurations, rated for operation within the specified utilization categories, and commonly used in control panels where standardized sizing and interchangeability are required.

Coil voltage: 575 V AC — rated for operation at this voltage level

  • Full load current (inductive): 12 A — rated for use with inductive loads up to this current level
  • Item: IEC Magnetic Contactor — product type designation
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.