Shop SCHNEIDER ELECTRIC

ATV930, Black/Green

  • Mfr # ATV930C11N4CUS
  • Zoro # G022732306

product price: 
$
21,807.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Input Phase
Three
Adjustable Deceleration Time
0.01 to 9999 sec
Input Type
Analog, Digital
Output Current - Maximum
211 A
Number of Inputs - Analog
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930C11N4CUS
Zoro #
G022732306
UPC #
-
Country of Origin
United States
Input Phase
Three
Adjustable Deceleration Time
0.01 to 9999 sec
Input Type
Analog, Digital
Output Current - Maximum
211 A
Number of Inputs - Analog
3
Color
Black/Green
Number of Outputs - Relay
3
Input Voltage
380-480V AC
Bypass Design
No Bypass
Includes Brake Chopper
No
IP Rating
IP21
Output Horsepower
150 hp
Start/Stop Control
Programmable
Includes Communication Port
Yes
Accepts External Control Inputs
Yes
Item
ATV930
Product Type
Variable Frequency Drive
Adjustable Acceleration Time
0.01 to 9999 sec
Style
Chassis
Number of Inputs - Digital
10
Application
Industrial
Includes EMI Filter
Yes
Communication Protocols Supported
EtherNet/IP, Modbus Serial, Modbus TCP
Output Power - Kilowatt - Maximum
90 kW, 110 kW
Includes Ethernet Port
Yes
Torque Application
Constant Torque, Variable Torque
Number of Outputs - Digital
2
Series
Altivar Process ATV900
Input Frequency
60/50 Hz
Output Voltage
480V AC
Dynamic Braking
No
Number of Outputs - Analog
2
Standards
CE, CSA, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, TUV, UL, UL 508C
Output Frequency - Maximum
599 Hz
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Line Contactor Design
With Line Contactor
Output Phase
Three
Control Type
PLC
Output Type
Analog, Digital, Relay
Wire Color
Black/Green
Container Type
Chassis
Sensor Body Style
Chassis

Dimensions

Overall Width
320 mm
Overall Depth
393 mm
Overall Height
852 mm

Description

ATV930, Input Voltage 380-480V AC, Input Frequency 60/50 Hz, Output Voltage 480V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.