Shop SCHNEIDER ELECTRIC

Force, In 24V AC/DC

  • Mfr # XPSUAK12AP
  • Zoro # G103529139

product price: 
$
298.99
/ea
Free Shipping & Returns

Key Features

AC Contact Rating - Relay
1 A AC-15, 3 A AC-1, 3 A AC-15, 5 A AC-1
DC Contact Rating - Relay
5 A DC-1; 3 A DC-13; 3 A DC-1; 1 A DC-13
Mounting - Relay
DIN Rail
Input Power Consumption (Burden)
2 W
Delay Time - Relay
Sync time between inputs: 0.5s 2s 4 s
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XPSUAK12AP
Zoro #
G103529139
UPC #
-
Country of Origin
Indonesia

Dimensions

Width
22.5 mm
Overall Height - Relay
3.94 in
Overall Depth
3.9 in
Depth
120 mm
Body Height - Relay
3.94 in
Body Width - Relay
0.89 in
Height
100 mm
Body Depth - Relay
4.72 in
Body Depth
4.72 in
Body Height
3.94 in
Body Width
0.89 in

Details

Item
Force
AC Contact Rating - Relay
1 A AC-15, 3 A AC-1, 3 A AC-15, 5 A AC-1
DC Contact Rating - Relay
5 A DC-1; 3 A DC-13; 3 A DC-1; 1 A DC-13
Mounting - Relay
DIN Rail
Input Power Consumption (Burden)
2 W
Delay Time - Relay
Sync time between inputs: 0.5s 2s 4 s
Standards
CCC, cULus Listed, EAC, IEC 60947-5-1, IEC 61508-1/2/3, IEC 62061, ISO 13849-1, TUV Certified
IP Rating
IP20; IP40; IP54
Application
Emergency Stop
For Use With
Emergency Stop, Guard Switch Magnetic Switch, NPN Sensors, PNP Sensors, Proximity Safety Switch, RFID Safety Switch, Safety Light Curtain or Sensing Mat/Edges
Power Consumption
2 W
Environmental Protection
Dust & Splash Resistant
Input Voltage
24V AC/DC
Mounting Style
DIN Rail
Electrical Connection - Relay
Screw Terminal, Terminal Block Removable
Weight
7.05 oz
Safety Reliability Data
Dcavg Greater Than= 99% Conforming to ISO 13849-1, HFT = 1 Conforming to IEC 61508-1, HFT = 1 Conforming to IEC 62061, MTTFd Greater Than 30 years Conforming to ISO 13849-1, PFHd = 1.13E-09 Conforming to IEC 61508-1, PFHd = 1.13E-09 Conforming to IEC 62061, PFHd = 1.13E-09 Conforming to ISO 13849-1, SFF Greater Than 99% Conforming to IEC 61508-1, SFF Greater Than 99% Conforming to IEC 62061, Type = B Conforming to IEC 61508-1
Frequency
50/60 Hz
Maximum Operating Temperature
131 Degrees F
Electrical Connection
Screw Terminal, Terminal Block Removable
Contact Rating (AC)
1 A @ 15V (NC), 3 A @ 1V (NC), 3 A @ 15V (NO), 5 A @ 1V (NO)
Delay Time
0.5 sec, 2 sec, 4 sec
Delay Type
Adjustable
Number of Inputs
2
Minimum Operating Temperature
-13 Degrees F
Contact Rating (DC)
1 A @ 13V (NC), 3 A @ 1V (NC), 3 A @ 13V (NO), 5 A @ 1V (NO)
Product Certifications
TUV || cULus
[Us] Rated Supply Voltage
24 V AC - 15...10 % || 24 V DC - 20...20 %
Input/Output Type
semiconductor pulsed diagnostic output 24 V DC, 20 mA Z1, not safety-related
Minimum Output Current
10 mA relay output
Type Of Start
automatic/manual/monitored
Safety Level
can reach PL e/category 4 for normally open relay contact ISO 13849-1 || can reach SILCL 3 for normally open relay contact IEC 62061 || can reach SIL 3 for normally open relay contact IEC 61508 || can reach PL c/category 1 for normally closed relay contact ISO 13849-1 || can reach SILCL 1 for normally closed relay contact IEC 62061 || can reach SIL 1 for normally closed relay contact IEC 61508
Input Protection Type
internal, electronic
Function Of Module
emergency stop button with 2 NC contacts || guard monitoring with 1 or 2 limit switches || monitoring 2 PNP sensors || magnetic switch monitoring || light curtain monitoring || RFID switch || monitoring of electro-sensitive protection equipment (ESPE) || sensing mat/edges || proximity sensor monitoring || monitoring 1 PNP + 1 NPN sensor
Ambient Air Temperature For Operation
-25-55°C
Number Of Outputs
3 on/off configurable pulsed output
Safety Module Application
monitoring antivalent contacts || for emergency stop, guard and light curtain monitoring || monitoring of pressure-sensitive 4-wire protective devices
Maximum Line Resistance
500 Ohm
Power Consumption In W
2.0 W 24 V DC
Input Compatibility
normally closed circuit ISO 14119 || XC limit switch ISO 14119 || mechanical contact ISO 14119 || normally closed circuit ISO 13850 || antivalent pair ISO 14119 || OSSD pair IEC 61496-1-2 || 3-wire proximity sensors PNP
Minimum Output Voltage
12 V relay output
Safety Module Name
XPSUAK
Connections - Terminals
removable screw terminal block, 0.2...2.5 mm² solid or flexible || removable screw terminal block, 0.25...2.5 mm² flexible with ferrule single conductor || removable screw terminal block, 0.2...1.5 mm² solid or flexible twin conductor || removable screw terminal block, 2 x 0.25...1 mm² flexible with ferrule without cable end, with bezel || removable screw terminal block, 2 x 0.5...1.5 mm² flexible with ferrule with cable end, with bezel
[Ith] Conventional Free Air Thermal Current
8A
Electrical Circuit Type
NC pair || PNP pair || antivalent pair || OSSD pair
Power Consumption In Va
5.0 VA 24 V AC 50/60 Hz
Ip Degree Of Protection
IP20 terminals)EN/IEC 60529 || IP40 housing)EN/IEC 60529 || IP54 mounting area)EN/IEC 60529
Auxiliary Contact Composition
2 NO + 1 NC
[Uimp] Rated Impulse Withstand Voltage
4 kV II EN/IEC 60947-1
Synchronisation Time Between Inputs
0.5 s || 2 s || 4 s
Relative Humidity
5-95 % non-condensing
Mounting Support
35 mm symmetrical DIN rail
Associated Fuse Rating
10 A gG NO relay output circuit IEC 60947-1
Product Or Component Type
safety module
[Ie] Rated Operational Current
5 A AC-1 for normally open relay contact || 3 A AC-15 for normally open relay contact || 5 A DC-1 for normally open relay contact || 3 A DC-13 for normally open relay contact || 3 A AC-1 for normally closed relay contact || 1 A AC-15 for normally closed relay contact || 3 A DC-1 for normally closed relay contact || 1 A DC-13 for normally closed relay contact
[Ui] Rated Insulation Voltage
250 V 2)EN/IEC 60947-1
Compatible Product Type
Emergency Stop, Guard Switch Magnetic Switch, NPN Sensors, PNP Sensors, Proximity Safety Switch, RFID Safety Switch, Safety Light Curtain or Sensing Mat/Edges

Description

Force, Delay Time 0.5 sec, 2 sec, 4 sec, Delay Type Adjustable, Electrical Connection Screw Terminal, Terminal Block Removable, IP Rating IP20; IP40; IP54, Input Voltage 24V AC/DC, Mounting Style DIN Rail, Number of Inputs 2, Standards CCC, cULus Listed, EAC, IEC 60947-5-1, IEC 61508-1/2/3, IEC 62061, ISO 13849-1, TUV Certified, Contact Rating (AC) 1 A @ 15V (NC), 3 A @ 1V (NC), 3 A @ 15V (NO), 5 A @ 1V (NO), Contact Rating (DC) 1 A @ 13V (NC), 3 A @ 1V (NC), 3 A @ 13V (NO), 5 A @ 1V (NO)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.