Force, In 48 to 240V AC/DC, 16 Pins

  • Mfr # XPSUAF33AP
  • Zoro # G703457825
product price: 
$
294.99
/ea
Free Shipping & Returns

Key Features

Input or Control Voltage
48V AC to 240V AC, 48V DC to 240V DC
AC Contact Rating - Relay
8 A @ 250 V
DC Contact Rating - Relay
Not Available
Mounting - Relay
DIN Rail
Output Switch Configuration - Relay
(3) NO
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XPSUAF33AP
Zoro #
G703457825
UPC #
-
Country of Origin
Indonesia

Dimensions

Width
22.5 mm
Body Width - Relay
0.88 in
Body Depth - Relay
4.72 in
Height
100 mm
Overall Height - Relay
3.93 in
Depth
120 mm
Body Height - Relay
3.93 in
Body Width
0.89 in
Body Depth
4.72 in
Overall Depth
3.9 in
Body Height
3.94 in

Details

Item
Force
Input or Control Voltage
48V AC to 240V AC, 48V DC to 240V DC
AC Contact Rating - Relay
8 A @ 250 V
DC Contact Rating - Relay
Not Available
Mounting - Relay
DIN Rail
Output Switch Configuration - Relay
(3) NO
Input Power Consumption (Burden)
3 W
Number of Inputs - Relay
2
Use With - Relay
All XPS Series Relays, E Stop, Limit Switch, Magnetic switch
Delay Time - Relay
No Delay
Power Consumption
3 W
IP Rating
IP20; IP40; IP54
For Use With
XPS Series Relays, Emergency Stop, Limit Switch, Magnetic Switch
Item - Relay
Safety Relay Extension Module
Input Voltage
48 to 240V AC/DC
Response Time
20 msec
Standards
CCC, cULus Listed, EAC, IEC 60947-5-1, IEC 61508-1/2/3, IEC 62061, ISO 13849-1, TUV Certified
Number of Pins - Relay
16
Environmental Protection
Dust & Splash Resistant
Response Time - Relay
20 msec
Electrical Connection - Relay
Terminal Block Removable
Maximum Operating Temperature
185 Degrees F
Number of Pins
16
Delay Time
None
Application
Emergency Stop
Frequency
50/60 Hz
Contact Rating (AC)
8 A @ 250V
Mounting Style
DIN Rail
Delay Type
Fixed
Electrical Connection
Screw Terminal, Terminal Block Removable
Output Switch Configuration
(3) NO
Weight
7.04 oz
Minimum Operating Temperature
-13 Degrees F
Safety Reliability Data
Dcavg Greater Than= 99% ISO 13849-1, HFT = 1 IEC 61508-1, HFT = 1 IEC 62061, MTTFd Greater Than 30 years ISO 13849-1, PFHd = 1.61E-09 IEC 61508-1, PFHd = 1.61E-09 IEC 62061, PFHd = 1.61E-09 ISO 13849-1, SFF Greater Than 99% IEC 61508-1, SFF Greater Than 99% IEC 62061, Type = B IEC 61508-1
Number of Inputs
2
Input Protection Type
internal, electronic
Connections - Terminals
removable screw terminal block, 0.2...2.5 mm² solid or flexible || removable screw terminal block, 0.25...2.5 mm² flexible with ferrule single conductor || removable screw terminal block, 0.2...1.5 mm² solid or flexible twin conductor || removable screw terminal block, 2 x 0.25...1 mm² flexible with ferrule without cable end, with bezel || removable screw terminal block, 2 x 0.5...1.5 mm² flexible with ferrule with cable end, with bezel
Associated Fuse Rating
10 A gG NO relay output circuit IEC 60947-1
Safety Module Name
XPSUAF
Input Compatibility
normally closed circuit ISO 14119 || XC limit switch ISO 14119 || mechanical contact ISO 14119 || normally closed circuit ISO 13850 || antivalent pair ISO 14119 || OSSD pair IEC 61496-1-2 || 3-wire proximity sensors PNP
Power Consumption In W
3.0 W 48 V DC
Type Of Start
automatic/manual/monitored
[Uimp] Rated Impulse Withstand Voltage
4 kV II EN/IEC 60947-1
[Ith] Conventional Free Air Thermal Current
8A
Minimum Output Voltage
15 V relay output
Function Of Module
emergency stop button with 2 NC contacts || guard monitoring with 1 or 2 limit switches || monitoring 2 PNP sensors || magnetic switch monitoring || light curtain monitoring || RFID switch || monitoring of electro-sensitive protection equipment (ESPE) || proximity sensor monitoring
Relative Humidity
5-95 % non-condensing
[Ie] Rated Operational Current
5 A AC-1 for normally open relay contact || 3 A AC-15 for normally open relay contact || 5 A DC-1 for normally open relay contact || 3 A DC-13 for normally open relay contact
Input/Output Type
semiconductor pulsed diagnostic output 24 V DC, 20 mA Z1, not safety-related
Maximum Line Resistance
500 Ohm
Product Or Component Type
safety module
Number Of Outputs
3 on/off configurable pulsed output
Auxiliary Contact Composition
3 NO
Power Consumption In Va
6.5 VA 240 V AC 50/60 Hz
Local Signalling
for power ON LED (green) || for error LED (red) || for start LED (yellow) || for safety status LED (yellow) || for safety input S12 LED (yellow) || for safety input S22 LED (yellow)
Ip Degree Of Protection
IP20 terminals)EN/IEC 60529 || IP40 housing)EN/IEC 60529 || IP54 mounting area)EN/IEC 60529
Electrical Circuit Type
NC pair || PNP pair || antivalent pair || OSSD pair
[Us] Rated Supply Voltage
48...240 V AC/DC - 10...10 %
Synchronisation Time Between Inputs
0.5 s || 2 s || 4 s
[Ui] Rated Insulation Voltage
250 V 2)EN/IEC 60947-1
Product Certifications
TUV || cULus
Maximum Response Time On Input Open
20 ms
Safety Module Application
monitoring antivalent contacts || for emergency stop, guard and light curtain monitoring
Minimum Output Current
10 mA relay output
Mounting Support
35 mm symmetrical DIN rail
Safety Level
can reach PL e/category 4 ISO 13849-1 || can reach SILCL 3 IEC 62061 || can reach SIL 3 IEC 61508
Ambient Air Temperature For Storage
-25-85°C
Compatible Product Type
XPS Series Relays, Emergency Stop, Limit Switch, Magnetic Switch

Description

Force, Delay Time None, Delay Type Fixed, Electrical Connection Screw Terminal, Terminal Block Removable, IP Rating IP20; IP40; IP54, Input Voltage 48 to 240V AC/DC, Mounting Style DIN Rail, Number of Inputs 2, Number of Pins 16, Output Switch Configuration (3) NO, Response Time 20 msec, Standards CCC, cULus Listed, EAC, IEC 60947-5-1, IEC 61508-1/2/3, IEC 62061, ISO 13849-1, TUV Certified, Contact Rating (AC) 8 A @ 250V

Ratings & reviews