Zoro Homepage

IEC Magnetic Contactor, 1NC/1NO, 120V AC, 3 P, Reversing, Screw Clamp

  • Mfr # LC2D115G7

  • Zoro # G0849068


product price: $1,696.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC2D115G7
Zoro #
G0849068
UPC #
785901531517
Country of Origin
Czechia

Dimensions

Working Height
Up to 9842.52 ft
Overall Height
158 mm
Overall Width
266 mm
Overall Depth
148 mm

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
4
Standards
CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 508, BV, CCC, CSA, DNV, GL, RINA, UL, EAC, UKCA, TH IEC 60068-2-30
Series
LC2D, TeSys
HP @ 3 Phase - 575V
100 hp
Application
Motor Control, Resistive Load
Features
Built-In Bi-Directional Peak Limiting Diode Suppressor; Preassembled with Reversing Power Busbar
Tightening Torque
1.2 Nm (Control Circuit), 12 Nm (Power Circuit)
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Rated Breaking Capacity
1100 A @ 440V
Operating Time
20 to 50 ms (Closing), 6 to 20 ms (Opening)
Signalling Circuit Frequency
25 to 400 Hz
Non-Overlap Time
1.5 ms
Fuse Amps
10 A (Signalling Circuit), 250 A (Type 1 Power Circuit), 200 A (Type 2 Power Circuit)
Switching Current
5 mA (Signalling Circuit)
Fire Rating
UL 94 V1
Environmental Attributes
Mercury Free, PVC Free, Pollution Degree 3
Watts Loss
3 to 8W
Impedance
0.6 mOhm
Inrush VA
280 to 350 VA
Shock Resistance
15 G for 11 ms (Contactor Closed), 6 G for 11 ms (Contactor Open)
Control Circuit Voltage Limits
Drop-Out AC: 0.3 to 0.5 Uc (at -40 to 70°C 50/60 Hz); Operational AC: 0.8 to 1.15 Uc (at -40-55°C 50/60 Hz), 1 to 1.15 Uc (at 55-70°C 50/60 Hz)
Operating Speed
2400 cycles per hr
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Overvoltage Category
CAT III
Impulse Withstand Voltage
8 kV
IP Rating
IP20
Rated Insulation Volts
600/1000V (Power Circuit), 600/690V (Signalling Circuit)
Electrical Durability
0.8 Mcycles (200 A, AC-1, Less than 440 V); 0.95 Mcycles (115 A, AC-3, Less than 440 V)
Net Weight
6.35 kg
Hold VA
2 to 18 VA
Rated Making Capacity
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 1260 A @ 440V (Power Circuit)
Switching Voltage
17 V (Signalling Circuit)
Mechanical Durability
8 Mcycles
Includes Protective Cover
Yes
Max. Operating Watts
30 kW (at 220 to 230V AC 50 Hz), 55 kW (at 380 to 400V AC 50 Hz), 59 kW (at 415 to 440V AC 50 Hz), 75 kW (at 500V AC 50 Hz), 80 kW (at 660 to 690V AC 50 Hz), 65 kW (at 1000V AC 50 Hz)
Rated Short-Time Withstand Current
250 A (at 40°C for 10 min Power Circuit), 550 A (at 40°C for 1 min Power Circuit), 950 A (at 40°C for 10 s Power Circuit), 1100 A (at 40°C for 1 s Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Ambient Air Temperature For Operation
-40-60°C, 60-70°C with derating
Auxiliary Contacts Type
mechanically linked 1 NO + 1 NC IEC 60947-5-1, mirror contact 1 NC IEC 60947-4-1
Ambient Air Temperature For Storage
-60-80°C
[Ui] Rated Insulation Voltage
power circuit 600 V CSA, power circuit 600 V UL, signalling circuit 690 V IEC 60947-1, signalling circuit 600 V CSA, signalling circuit 600 V UL, power circuit 1000 V IEC 60947-4-1
Control Circuit Type
AC 50/60 Hz
[Icw] Rated Short-Time Withstand Current
250 A 40°C - 10 min for power circuit, 550 A 40°C - 1 min for power circuit, 950 A 40°C - 10 s for power circuit, 1100 A 40°C - 1 s for power circuit, 100 A - 1 s for signalling circuit, 120 A - 500 ms for signalling circuit, 140 A - 100 ms for signalling circuit
Climatic Withstand
IACS E10
Power Dissipation Per Pole
24 W AC-1, 7.9 W AC-3
Heat Dissipation
3-8 W 50/60 Hz
Product Name
TeSys Deca
Utilisation Category
AC-1, AC-3, AC-3e
Contactor Application
motor control, resistive load
Maximum Operating Rate
2400 cyc/h 60°C
Interlocking Type
electrical, mechanical
Protective Cover
with
Protective Treatment
TH IEC 60068-2-30
Device Presentation
preassembled with reversing power busbar
Fire Resistance
850°C IEC 60695-2-1
Pole Contact Composition
3 NO
Mechanical Robustness
vibrations contactor open2 Gn, 5...300 Hz, vibrations contactor closed4 Gn, 5...300 Hz, shocks contactor closed15 Gn for 11 ms, shocks contactor open6 Gn for 11 ms
Operating Altitude
0...9842.52 ft (0...3000 m)
Full Load Current - Inductive
115 A
Horsepower @ Three Phase - 208V AC
30 hp
Horsepower @ Three Phase - 480V AC
75 hp
Horsepower @ Three Phase - 240V AC
40 hp
Full Load Current - Resistive
200 A
Inrush Power in VA
280-350 VA 60 Hz 0.8 20°C) , 280-350 VA 50 Hz 0.8 20°C)
Rated Operational Voltage
power circuit <= 1000 V AC 25...400 Hz, power circuit <= 300 V DC
Mounting Style
Plate, Rail
Rated Operational Current
200 A (at <60°C) at <= 440 V AC AC-1 for power circuit, 115 A (at <60°C) at <= 440 V AC AC-3 for power circuit
Control Circuit Voltage
120 V AC 50/60 Hz
Maximum Voltage Rating
1000V AC, 300V DC
Maximum Operating Temperature
140 Degrees F
Conventional Free Air Thermal Current
200 A (at 60°C Power Circuit)

Description

Schneider Electric TeSys Deca LC2D IEC Magnetic Contactor. A 3-pole reversing contactor (1NC/1NO auxiliary contacts) with a 120 V AC coil and screw clamp terminals. It is preassembled with a reversing power busbar and includes a protective cover.

Action: Reversing

  • Poles: 3
  • Auxiliary Contacts: 1NC/1NO
  • Coil Voltage: 120 V AC
  • Connections - Terminals: Screw Clamp Terminals
  • Device Presentation: It comes with a reversing power busbar and protective cover as standard components.
  • Protective Cover: Yes
  • Series: LC2D
  • Product Name: TeSys Deca
  • Product or Component Type: reversing contactor
  • IP Rating: IP20 (indicates the level of protection against solids and liquids)
  • Width: 266 mm, Height: 158 mm, Depth: 148 mm -> Dimensions are provided for reference; actual installation should consider appropriate clearances.
  • Net Weight: 6.35 kg
  • Mounting Support: plate, rail
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.