IEC Magnetic Contactor, 1NC/1NO, 120V AC, 3 P, Reversing, Screw Clamp

  • Mfr # LC2D65AG7

  • Zoro # G0849725


product price:  $949.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC2D65AG7
Zoro #
G0849725
UPC #
785901661603
Country of Origin
France

Dimensions

Working Height
Up to 9842.52 ft
Overall Depth
120 mm
Overall Width
119 mm
Overall Height
122 mm

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
4
Standards
CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 508, IEC 60335-1, UL, CSA, RINA, GOST, CCC, DNV, LROS, GL, BV, UKCA, TH IEC 60068-2-30
Series
LC2D
HP @ 3 Phase - 575V
50 hp
Impedance
1.5 mOhm
Fire Rating
UL 94 V1
Mechanical Durability
6 Mcycles
Switching Current
5 mA (Signalling Circuit)
Switching Voltage
17 V (Signalling Circuit)
Net Weight
1.89 kg
Control Circuit Voltage Limits
Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 70°C 60 Hz) , Operational AC: 0.85 to 1.1 Uc (at -40 to 60°C 60 Hz), 1 to 1.1 Uc (at 60 to 70°C 60 Hz)
Inrush VA
140 VA
Electrical Durability
1.45 Mcycles (65 A, AC-3, Less than 440 V); 1.4 Mcycles (80 A, AC-1, Less than 440 V)
Application
Motor Control, Resistive Load
Impulse Withstand Voltage
6 kV
Environmental Attributes
Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
Includes Protective Cover
Yes
Hold VA
13 VA
Rated Making Capacity
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 1000 A @ 440V (Power Circuit)
Signalling Circuit Frequency
25 to 400 Hz
Watts Loss
4 to 5W
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
IP Rating
IP20
Operating Speed
3600 cycles per hr
Fuse Amps
10 A (Signalling Circuit), 125 A (Type 1 Power Circuit), 125 A (Type 2 Power Circuit)
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Rated Short-Time Withstand Current
520 A (at 40°C for 10 s Power Circuit), 900 A (at 40°C for 1 s Power Circuit), 110 A (at 40°C for 10 min Power Circuit), 260 A (at 40°C for 1 min Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Rated Breaking Capacity
1000 A @ 440V
Rated Insulation Volts
600/690V
Max. Operating Watts
18.5 kW (at 220 to 230V AC 50 Hz), 30 kW (at 380 to 400V AC 50 Hz), 37 kW (at 415 to 440V AC 50 Hz), 37 kW (at 500V AC 50 Hz), 37 kW (at 660 to 690V AC 50 Hz)
Operating Time
4 to 19 ms (Opening), 12 to 26 ms (Closing)
Non-Overlap Time
1.5 ms
Tightening Torque
1.7 Nm (Control Circuit), 2.5 to 8 Nm (Power Circuit)
Features
Without Built-In Suppressor Module; Preassembled with Reversing Power Busbar
Shock Resistance
15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
Overvoltage Category
CAT III
Horsepower @ Three Phase - 480V AC
40 hp
Full Load Current - Resistive
80 A
Horsepower @ Three Phase - 208V AC
20 hp
Horsepower @ Three Phase - 240V AC
20 hp
Horsepower @ Single Phase - 240V AC
10 hp
Full Load Current - Inductive
65 A
Mounting Style
Plate, Rail
Conventional Free Air Thermal Current
10 A (at 60°C Signalling Circuit), 80 A (at 60°C Power Circuit)
Maximum Voltage Rating
690V AC, 300V DC

Description

The SCHNEIDER ELECTRIC IEC Magnetic Contactor is a 3‐pole, reversing‐action device used to switch power circuits in motor control and resistive‐load applications. The coil operates at 120 V AC; auxiliary contacts are configured as 1NC/1NO with a total of four auxiliary contacts; connections include screw clamp terminals for control circuits and EverLink BTR screw connectors for power circuits. The unit conforms to the LC2D series specifications, with an IP20 enclosure rating, and meets UL 94 V1 flammability standards. Dimensions are approximately W119 mm x D120 mm x H122 mm; weight is approximately 1.89 kg. The device is rated for operation within the specified voltage ranges of 690 V AC and 300 V DC.

Action: Reversing

  • Poles: 3
  • Auxiliary Contacts: 4 (1NC/1NO)
  • Coil Voltage: 120 V AC
  • Application: Motor Control, Resistive Load
  • Electrical Connections: Control Circuit—Screw Clamp Terminals; Power Circuit—EverLink BTR Screw Connectors
  • Rated Voltage: The device is rated for operation within the specified voltage ranges of 690 V AC and 300 V DC
  • IP Rating: IP20
  • Series: LC2D
  • Dimensions (W x D x H): 119 mm x 120 mm x 122 mm; Weight: 1.89 kg
  • Flammability: UL 94 V1
  • Standards: Complies with applicable standards including CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 508
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.