Zoro Homepage

IEC Magnetic Contactor, 1NC/1NO, 24V DC, 3 P, Non-Reversing, Screw

  • Mfr # LC1D186BL

  • Zoro # G0569171


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1D186BL
Zoro #
G0569171
UPC #
785901561187
Country of Origin
Indonesia

Dimensions

Working Height
Up to 9842.52 ft
Overall Depth
95 mm
Overall Width
45 mm
Overall Height
77 mm

Description

The Schneider Electric IEC Magnetic Contactor (LC1D series) is a 3-pole, non-reversing, electrically operated switch for motor control and resistive-load circuits. It uses a 24 V DC coil and provides a 1NC/1NO auxiliary contact arrangement (2 auxiliary contacts total) with screw terminals. The unit mounts on plate or rail, includes a protective cover, and carries an IP20 rating with compact 45 mm width, 77 mm height, and 95 mm depth, weighing 0.49 kg. It is rated for operation at voltages up to 690 V AC or 300 V DC within specified conditions and rated for operation within specified making and withstand current ranges as per applicable standards.

Coil voltage: 24 V DC

  • Auxiliary contacts: 1NC/1NO (2 total)
  • Poles: 3
  • Reversing capability: Non-Reversing
  • Series: LC1D
  • Mounting: Plate, Rail
  • Terminal connection: Screw; Electrical connection: Lugs-Ring Terminals
  • IP rating: IP20
  • Weight: 0.49 kg
  • Dimensions: 45 mm W x 77 mm H x 95 mm D
  • Rated voltage: 690 V AC, 300 V DC
  • Full load current: rated for resistive loads up to 32 A; inductive load ratings are based on standard testing conditions
  • Max making capacity: designed to handle maximum switching capacities as specified under test conditions: 140 A (AC Signalling), 250 A (DC Signalling), 300 A @ 440 V (Power Circuit)
  • Rated short-time withstand current: capable of withstanding short-term currents within the specified test parameters: 145 A (40°C, 10 s, Power); 240 A (40°C, 1 s, Power); 40 A (40°C, 10 min, Power); 84 A (40°C, 1 min, Power); 100 A (1 s Signalling); 120 A (0.5 s Signalling); 140 A (100 ms Signalling)
  • Impulse withstand voltage: rated for impulse voltages up to 6 kV in accordance with standards
  • Protective cover: Yes
  • Fuses: compatible with fuses of these ratings, subject to proper application and installation guidelines: 10 A (Signalling); 50 A (Type 1 Power); 35 A (Type 2 Power)
  • Operating speed: operates at a nominal cycle rate under normal operating conditions; actual performance may vary depending on application factors
  • Overvoltage category: CAT III
  • Insulation voltage: 600/690 V
  • Rated making capacity: designed to handle maximum switching capacities as specified under test conditions: 140 A (AC Signalling), 250 A (DC Signalling), 300 A @ 440 V (Power)
  • Standards: CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 508, UL/CSA, and others listed
  • Shock resistance: tested according to relevant standards; actual shock resistance may vary during use (Closed 15 G; Open 10 G)
  • Vibration resistance: tested according to relevant standards; actual vibration tolerance depends on operating environment (Closed 4 G; Open 2 G)
  • Working height: Up to 9842.52 ft
  • Reversing: Non-Reversing
  • Series: LC1D
  • Environment/Materials: Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.