Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NO/1NC, Orange

  • Mfr # XB4FW35M5

  • Zoro # G3457938


product price: $87.15
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4FW35M5
Zoro #
G3457938
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
30 mm
Depth
55 mm
Width
36.6 mm
Size
30 mm
Height
47 mm
Mounting Diameter
30.5 mm
Overall Height
1.85 in
Overall Width
1.44 in
Manufacturer Warranty Length
18 mo
Overall Depth
2.17 in

Details

Item
Illuminated Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Orange
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CCC, CE, CSA, CSA C22.2 No.14, EAC, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508, UL Listed, WEEE
Legend/Background Color
No Legend
Bezel
Chrome Plated Metal
NEMA Contact Rating Designation
A600/Q600
Contact Rating
0.1A @ 600V, 0.27A @ 250V, 0.55A @ 125V, 1.2A @ 600V, 3A @ 240V, 6 A @ 120V
Color
Orange
Lamp Type
LED
Number of Operators
1
Voltage
230 to 240V AC
Bezel Material
Chrome
Contact Form
1NO/1NC
Basic Material
Metal
Contact Type
1NO/1NC
Lamp Voltage
230 to 240V AC/DC
IP Rating
IP66, IP67, IP69, IP69K
Type of Operator
Flush Button
Lamp Module Type
Full Voltage
Legend Markings
No Legend
Lamp Module Voltage
230 to 240V AC
Features
Spring Return
Series
XB4
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Product Type
Push Button Operators
Head Type
built-in-flush
Operating Travel
1.5 mm NC changing electrical state) || 2.6 mm NO changing electrical state) || 4.3 mm total travel)
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Fixing Mode
by screws 0.8 N.m
Protective Treatment
TH
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6 || 2 mm peak to peak 2-10 Hz)IEC 60068-2-6
Device Mounting
built-in
Light Source
universal LED
Contacts Type And Composition
1 NO + 1 NC
Product Certifications
UL Listed || CSA || CCC || EAC
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Shape Of Signaling Unit Head
round
Device Short Name
XB4F
Signalling Type
steady
Contacts Material
silver alloy (Ag/Ni)
Surge Withstand
1 kV IEC 61000-4-5
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-4-2 || 8 kV in free air (in insulating parts) IEC 61000-4-2
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
Bulb Base
integral LED
[Us] Rated Supply Voltage
230 to 240 V AC 50/60 Hz
[Ui] Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
Current Consumption
14 mA
Resistance To Fast Transients
2 kV IEC 61000-4-4
Operator Profile
orange flush
Mechanical Durability
10000000 cycles
Tightening Torque
0.8-1.2 N.m EN 60947-1
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Electrical Shock Protection Class
class I IEC 60536
Ik Degree Of Protection
IK06 IEC 50102
Supply Voltage Limits
195-264 V AC
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653 || Type 13 UL 50 E || Type 12 UL 50 E || Type 4 UL 50 E || Type 4X UL 50 E
Operator Additional Information
with plain lens
Operating Force
3.5 N NC changing electrical state || 3.8 N
Fixing Collar Material
zamak
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Product Or Component Type
illuminated push-button
Contact Operation
slow-break
Ambient Air Temperature For Storage
-40-70°C
Contacts Usage
standard contacts
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
Device Presentation
complete product
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Ambient Air Temperature For Operation
-40-70°C
Electrical Reliability
Λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Positive Opening
with EN/IEC 60947-5-1 appendix K
Electromagnetic Emission
class B IEC 55011
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
12, 13, 4, 4X
Number of Indicator Lights
0
Operator Material
Metal
Resistance Properties
Vibration Resistant
Lamp Voltage - Maximum
240 V AC
Mechanical Operating Durability
1.00 x 10^7
Operator Voltage Rating - Maximum
600 V AC/DC
Operating Temperature - Minimum
-40 Degrees F

Description

Illuminated Push Button, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Metal, Color Orange, Contact Rating 0.1A @ 600V, 0.27A @ 250V, 0.55A @ 125V, 1.2A @ 600V, 3A @ 240V, 6 A @ 120V, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color No Legend

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.