Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pendant Station Contact 600Vac 10 A Xac

  • Mfr # XACS101

  • Zoro # G0562436


product price: $23.29
/ea

Key Features

Terminal Connection
screw clamp terminals
Standards
UL 508 || EN/IEC 60947-5-1 || CSA C22.2 No 14
Terminals Description Iso N°1
(13-14)NO
Mounting Of Block
base mounting
Component Name
XACS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XACS101
Zoro #
G0562436
UPC #
785901645245
Country of Origin
Czechia

Details

Item
Pendant Push Button
Terminal Connection
screw clamp terminals
Standards
UL 508 || EN/IEC 60947-5-1 || CSA C22.2 No 14
Terminals Description Iso N°1
(13-14)NO
Mounting Of Block
base mounting
Component Name
XACS
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Operating Force
10 N
Maximum Resistance Across Terminals
25 MOhm
Short-Circuit Protection
10 A fuse protection cartridge gG
Product Or Component Type
contact block
Shock Resistance
100 gn IEC 60068-2-27
Contact Block Type
single
Contact Operation
slow-break
Rated Operational Power In W
40 W DC-13 1000000 cycles 60 cyc/mn 120 V 0.5 inductive IEC 60947-5-1 appendix C || 48 W DC-13 1000000 cycles 60 cyc/mn 48 V 0.5 inductive IEC 60947-5-1 appendix C || 65 W DC-13 1000000 cycles 60 cyc/mn 24 V 0.5 inductive IEC 60947-5-1 appendix C
Type Of Operator
spring return
Electrical Circuit Type
control circuit
Product Compatibility
XACA
Ambient Air Temperature For Storage
-40-70°C
[Ui] Rated Insulation Voltage
600 V 3)IEC 60947-1
[Ithe] Conventional Enclosed Thermal Current
10 A
Contact Code Designation
A600 AC-15, Ue = 240 V, Ie = 3 A IEC 60947-5-1 appendix A || A600 AC-15, Ue = 600 V, Ie = 1.2 A IEC 60947-5-1 appendix A || Q600 DC-13, Ue = 250 V, Ie = 0.27 A IEC 60947-5-1 appendix A || Q600 DC-13, Ue = 600 V, Ie = 0.1 A IEC 60947-5-1 appendix A
Connections - Terminals
screw clamp terminals, 1 x 0.5 to 1 x 2.5 mm² without cable end || screw clamp terminals, 1 x 0.5 to 2 x 1.5 mm² with cable end
Vibration Resistance
15 gn 10-500 Hz)IEC 60068-2-6
Mechanical Durability
1000000 cycles
Overvoltage Category
class II IEC 61140
Contacts Type And Composition
1 NO
Ambient Air Temperature For Operation
-25-70°C
Conventional Enclosed Thermal Current
10 A
Terminals Description Iso N°1
(13-14)NO

Description

Pendant Push Button

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.