Shop SCHNEIDER ELECTRIC

Soft Start, With Bypass

  • Mfr # ATS430C17S6
  • Zoro # G422639632

product price: 
$
3,785.99
/ea
Free Shipping & Returns

Key Features

Communication Protocols Supported
Modbus Serial
Enclosure Rating
IP00
Protects
Current Overload Motor, Excessive Acceleration Time Motor, External Thermal Protection Motor, Motor Phase Loss Detection Motor, Motor Underload Motor, Phase Failure Mains, Protection Against Line Phase Inversion Mains, Short-circuit Between Motor Phase and Earth Motor, Thermal Protection Mains, Thermal Protection Starter
Output Current
170 A
Start Type
Torque Control Start
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATS430C17S6
Zoro #
G422639632
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Width
6.3 in
Overall Height
14.02 in
Overall Depth
9.1 in

Details

Communication Protocols Supported
Modbus Serial
Enclosure Rating
IP00
Protects
Current Overload Motor, Excessive Acceleration Time Motor, External Thermal Protection Motor, Motor Phase Loss Detection Motor, Motor Underload Motor, Phase Failure Mains, Protection Against Line Phase Inversion Mains, Short-circuit Between Motor Phase and Earth Motor, Thermal Protection Mains, Thermal Protection Starter
Output Current
170 A
Start Type
Torque Control Start
Number of Inputs - Digital
4
Output Type
Analog, Relay
Frequency
60/50 Hz
Output Power @ Three-Phase -380/415V
90 kW
Output Power @ Three-Phase - 460V
125 hp
Application
Standard Industrial Machines
Standards
CCC, CE, cULus, EAC, EN/IEC 60947-4-2, IEC 60664-1, KC, RCM, UKCA, UL 60947-4-2
Bypass Design
With Bypass
Control Voltage
110V AC to 230V AC, 24V DC
Includes Communication Port
Yes
Input Voltage
208V AC to 600V AC
Output Power @ Three-Phase - 208V
50 hp
Number of Outputs - Analog
1
Phase
Three
Number of Inputs - Analog
1
Product Type
Soft Start
Item
Soft Start
Output Power @ Three-Phase - 575V
150 hp
Display Type
LCD
Number of Outputs - Relay
2
Input Type
Analog, Digital
Output Power @ Three-Phase - 230V
60 hp
Function Type
Start/Stop

Description

Soft Start, Input Voltage 208-600V AC, Output Current 170 A, Control Voltage 110-230V AC, 24V DC, IP00

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.