Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black

  • Mfr # ATV212W075N4
  • Zoro # G4026662

product price: 
$
712.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
380-480V AC
Output Phase AC
Three
Control Type
Built-In Keypad
Height
11.69 in
With Bypass / No Bypass
No Bypass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV212W075N4
Zoro #
G4026662
UPC #
785901917342
Country of Origin
Indonesia
Input Voltage
380-480V AC
Output Phase AC
Three
Control Type
Built-In Keypad
With Bypass / No Bypass
No Bypass
Start/Stop Control
Programmable
Input Phase AC
Three
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
For Use With
3-Phase Inverter Duty Motor
Output Frequency Range
0.5 to 200 Hz
Torque @ 1 Hz
110 %
Accepts Input Control Signal
Yes
Standards
UL, NOM 117, C-Tick, CSA
With Line Contactor / No Line Contactor
No Line Contactor
Control Method
Keypad or Logic Input
Starting Torque
120 %
Digital Readout
Hertz, Motor Current, KW, Motor Voltage
Adjustable Acceleration Time
0.01 to 3,200 sec
Key Pad Lockout
Yes
Input Frequency
60/50 Hz
Adjustable Deceleration Time
0.01 to 3,200 sec
Enclosure
Totally Enclosed
Displays
LED, Optional Remote Mount LCD
Output Voltage
323-528V AC
Dynamic Braking
No
Display Type
LCD, LED
Item
Variable Frequency Drive
Protection
Against Exceeding Limit Speed: Drive, Against Input Phase Loss: Drive, Break on the Control Circuit: Drive, Input Phase Breaks: Drive, Line Supply Overvoltage and Undervoltage: Drive, Line Supply Undervoltage: Drive, Motor Phase Break: Motor, Overcurrent Between Output Phases and Earth: drive, Overheating Protection: Drive, Overvoltage's on the DC Bus: Drive, Short-Circuit Between Motor Phases: Drive, Thermal Power Stage: Drive, Thermal Protection: Motor, With PTC Probes: Motor
Max. Output Amps
2.2 A
Max. HP
1 hp
Number of Inputs
2
Number of Outputs
(1) Analog; (2) Discrete
Input Type
Analog, Digital
Color
Black
Torque Application
Constant Torque, Variable Torque
Input Voltage Range
380 to 480V AC
Series
ATV212
Style
Heat Sink
Brake Chopper Included
Yes
Output Type
Analog
Maximum Output Power
1 hp
Ethernet Port Included
No
Maximum Output Current
2.2 A
Application
Pumps and Fans in HV AC
Enclosure Rating
NEMA 12
Output Voltage Range
323V AC to 528V AC
Output Horsepower
1 hp
Includes Brake Chopper
Yes
Input Phase
Three
NEMA Rating
NEMA 12
Line Contactor Design
No Line Contactor
Includes Heat Sink
Yes
Keypad Lockout
Yes
Output Frequency - Minimum
200 Hz
Output Phase
Three
Product Type
Variable Frequency Drive
Output Current - Maximum
2.2 A
IP Rating
IP55
Bypass Design
No Bypass
Includes Ethernet Port
No
Number of Outputs - Analog
1
Output Frequency - Maximum
0.5 Hz
Wire Color
Black
Container Type
Heat Sink
Sensor Body Style
Heat Sink

Dimensions

Height
11.69 in
Depth
7.56 in
Width
8.46 in
Overall Height
11 5/8 in
Overall Width
8 1/2 in
Overall Depth
7 1/2 in

Description

Variable Frequency Drive, Input Voltage 380-480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 1 hp, Maximum Output Current 2.2 A, Output Voltage 323-528V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.