Variable Frequency Drive, Black/Green

  • Mfr # ATV320U07M2W
  • Zoro # G713328306
product price: 
$
595.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Output Phase AC
Single
Enclosure
Totally Enclosed
Display Type
LED
Standards
ATEX, CE Certified, CSA Certified, EAC, GOST, IEC 61800-5-1, KC, NOM, RCM, REACH Regulation, RoHS Compliant, UL Listed
Input Voltage
240V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320U07M2W
Zoro #
G713328306
UPC #
3606489548421
Country of Origin
United States
Output Phase AC
Single
Enclosure
Totally Enclosed
Display Type
LED
Standards
ATEX, CE Certified, CSA Certified, EAC, GOST, IEC 61800-5-1, KC, NOM, RCM, REACH Regulation, RoHS Compliant, UL Listed
Input Voltage
240V AC
Output Frequency Range
0.599 kHz
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
Input Phase AC
Single
Displays
LED
Output Voltage
240V AC
Control Method
Remote
Input Frequency
60/50 Hz
With Bypass / No Bypass
No Bypass
Dynamic Braking
Yes
Digital Readout
Output Current; Output Frequency; Output Voltage
Item
Variable Frequency Drive
Control Type
Remote Keypad
Start/Stop Control
Programmable
With Line Contactor / No Line Contactor
With Line Contactor
Input Voltage Range
200V AC to 240V AC
Enclosure Rating
IP66
Number of Outputs
(1) Analog, (3) Digital
Brake Chopper Included
Yes
Input Type
Analog, Digital
Output Type
Analog, Digital
Maximum Output Current
4.8 A
Series
ATV320
Number of Inputs
(3) Analog, (7) Digital
Output Voltage Range
200V AC to 240V AC
Ethernet Port Included
Yes
Application
Complex Machines
Style
Compact
Torque Application
Constant Torque, Variable Torque
Maximum Output Power
1 hp
Color
Black/Green
IP Rating
IP66
Output Horsepower
1 hp
Number of Outputs - Digital
3
Number of Inputs - Analog
3
Line Contactor Design
With Line Contactor
Input Phase
Single
Output Frequency - Maximum
0.599 Hz
Product Type
Variable Frequency Drive
Output Current - Maximum
4.8 A
Bypass Design
No Bypass
Number of Inputs - Digital
7
Output Phase
Single
Includes Brake Chopper
Yes
Includes Ethernet Port
Yes
Output Frequency - Minimum
0.599 Hz
Number of Outputs - Analog
1
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
9 7/8 in
Overall Height
13 3/8 in
Overall Depth
7 1/8 in

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Single, Input Frequency 60/50 Hz, Maximum Output Power 1 hp, Maximum Output Current 4.8 A, Output Voltage 240V AC, Output Phase AC Single, Output Frequency Range 0.599 kHz, Enclosure Rating IP66

Ratings & reviews