Variable Frequency Drive, Black/Green

  • Mfr # ATV930D90Y6
  • Zoro # G715226952
product price: 
$
16,810.99
/ea
Free Shipping & Returns

Key Features

Overall Height
24 3/4 in
Control Method
Local and Remote
Output Voltage
690V AC
Output Phase AC
Three
Maximum Output Power
125 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930D90Y6
Zoro #
G715226952
UPC #
3606481325389
Country of Origin
Indonesia
Control Method
Local and Remote
Output Voltage
690V AC
Output Phase AC
Three
Maximum Output Power
125 hp
Dynamic Braking
Yes
Style
Compact
Input Frequency
60/50 Hz
Control Type
Local and Remote
Number of Inputs
(10) Digital, (3) Analog
Color
Black/Green
Input Phase AC
Three
Brake Chopper Included
Yes
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Start/Stop Control
Programmable
Output Type
Analog, Digital
Input Voltage
690V AC
Series
ATV930
With Bypass / No Bypass
No Bypass
Adjustable Deceleration Time
0.01 to 9,999 sec
Input Voltage Range
500V AC to 690V AC
Adjustable Acceleration Time
0.01 to 9,999 sec
Output Frequency Range
599 Hz
With Line Contactor / No Line Contactor
With Line Contactor
Output Voltage Range
500V AC to 690V AC
Application
Industrial
Maximum Output Current
108 A
Ethernet Port Included
Yes
Torque Application
Constant Torque, Variable Torque
Digital Readout
Output Current; Output Frequency; Output Voltage
Enclosure
Open
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Input Type
Analog, Digital
Number of Outputs
(2) Analog, (2) Digital
Item
Variable Frequency Drive
Enclosure Rating
IP21
IP Rating
IP21
Number of Inputs - Digital
10
Output Frequency - Maximum
599 Hz
Output Horsepower
125 hp
Number of Outputs - Digital
2
Includes Brake Chopper
Yes
Line Contactor Design
With Line Contactor
Output Phase
Three
Output Frequency - Minimum
599 Hz
Number of Inputs - Analog
3
Bypass Design
No Bypass
Input Phase
Three
Number of Outputs - Analog
2
Product Type
Variable Frequency Drive
Includes Ethernet Port
Yes
Output Current - Maximum
108 A
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Height
24 3/4 in
Overall Depth
11 3/4 in
Overall Width
13 in

Description

Variable Frequency Drive, Input Voltage 690V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 125 hp, Maximum Output Current 108 A, Output Voltage 690V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP21

Ratings & reviews