Variable Frequency Drive, Black/Green

  • Mfr # ATV630D18N4ZU
  • Zoro # G913302410
product price: 
$
3,694.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
480V AC
Standards
ATEX INERIS, ATEX Zone, CE Certified, CSA Certified, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Start/Stop Control
Programmable
Output Frequency Range
0.1 to 500 Hz
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630D18N4ZU
Zoro #
G913302410
UPC #
3606489739935
Country of Origin
India
Input Voltage
480V AC
Standards
ATEX INERIS, ATEX Zone, CE Certified, CSA Certified, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Start/Stop Control
Programmable
Output Frequency Range
0.1 to 500 Hz
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Item
Variable Frequency Drive
Control Method
Remote
With Line Contactor / No Line Contactor
With Line Contactor
Display Type
LED
Dynamic Braking
No
Control Type
Remote Keypad
Digital Readout
Output Current; Output Frequency; Output Voltage
Displays
LED
Output Phase AC
Three
Adjustable Deceleration Time
0.01 to 9,999 sec
With Bypass / No Bypass
No Bypass
Enclosure
Open
Input Frequency
60/50 Hz
Input Phase AC
Three
Output Voltage
480V AC
Adjustable Acceleration Time
0.01 to 9,999 sec
Enclosure Rating
IP00
Series
ATV630
Number of Inputs
(3) Analog, (8) Digital
Ethernet Port Included
Yes
Torque Application
Constant Torque, Variable Torque
Application
Process and Utilities
Input Voltage Range
380V AC to 480V AC
Output Type
Analog, Digital
Input Type
Analog, Digital
Style
Compact
Number of Outputs
(2) Analog
Maximum Output Power
25 hp
Brake Chopper Included
No
Color
Black/Green
Output Voltage Range
380V AC to 480V AC
Maximum Output Current
39.2 A
Bypass Design
No Bypass
Includes Brake Chopper
No
Output Phase
Three
Product Type
Variable Frequency Drive
Number of Outputs - Analog
2
Output Frequency - Maximum
0.1 Hz
Number of Inputs - Digital
8
Output Horsepower
25 hp
Line Contactor Design
With Line Contactor
IP Rating
IP00
Includes Ethernet Port
Yes
Output Frequency - Minimum
500 Hz
Number of Inputs - Analog
3
Input Phase
Three
Output Current - Maximum
39.2 A
Number of Outputs - Digital
0
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
8 7/8 in
Overall Width
7 5/8 in
Overall Height
18 7/8 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 25 hp, Maximum Output Current 39.2 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating IP00

Ratings & reviews