Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV630U22Y6
  • Zoro # G415439843

product price: 
$
2,535.99
/ea
Free Shipping & Returns

Key Features

Torque Application
Constant Torque, Variable Torque
Digital Readout
Output Current; Output Frequency; Output Voltage
Output Voltage
690V AC
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Application
Process and Utilities
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV630U22Y6
Zoro #
G415439843
UPC #
3606481325099
Country of Origin
India

Dimensions

Overall Height
16 1/2 in
Overall Width
9 5/8 in
Overall Depth
9 1/2 in

Details

Torque Application
Constant Torque, Variable Torque
Digital Readout
Output Current; Output Frequency; Output Voltage
Output Voltage
690V AC
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Application
Process and Utilities
Adjustable Deceleration Time
0.01 to 9,999 sec
Enclosure
Open
Input Voltage Range
500V AC to 690V AC
Control Method
Remote
Number of Outputs
(2) Analog
Maximum Output Power
3 hp
Ethernet Port Included
Yes
Displays
LED
Dynamic Braking
No
Enclosure Rating
IP20
Maximum Output Current
3.1 A
Start/Stop Control
Programmable
Color
Black/Green
Input Type
Analog, Digital
Adjustable Acceleration Time
0.01 to 9,999 sec
Input Voltage
690V AC
Control Type
Remote Keypad
Standards
CE Certified, CSA Certified, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Output Type
Analog, Digital
Input Frequency
60/50 Hz
Item
Variable Frequency Drive
Style
Compact
Brake Chopper Included
No
Output Phase AC
Three
Number of Inputs
(3) Analog, (8) Digital
With Bypass / No Bypass
No Bypass
Output Voltage Range
500V AC to 690V AC
Display Type
LED
With Line Contactor / No Line Contactor
With Line Contactor
Output Frequency Range
0.1 to 500 Hz
Input Phase AC
Three
Series
ATV630
Product Type
Variable Frequency Drive
Output Horsepower
3 hp
Includes Ethernet Port
Yes
Output Frequency - Maximum
0.1 Hz
Output Current - Maximum
3.1 A
Number of Inputs - Analog
3
Number of Outputs - Analog
2
Bypass Design
No Bypass
Input Phase
Three
Output Frequency - Minimum
500 Hz
Number of Inputs - Digital
8
Includes Brake Chopper
No
Output Phase
Three
IP Rating
IP00, IP20
Number of Outputs - Digital
0
Line Contactor Design
With Line Contactor
Wire Color
Black/Green
Container Type
Compact

Description

Variable Frequency Drive, Input Voltage 690V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 3 hp, Maximum Output Current 3.1 A, Output Voltage 690V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating IP20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.