Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV930D30Y6
  • Zoro # G815439856

product price: 
$
7,825.99
/ea
Free Shipping & Returns

Key Features

Output Phase AC
Three
Adjustable Acceleration Time
0.01 to 9,999 sec
Overall Depth
9 1/2 in
Number of Inputs
(10) Digital, (3) Analog
Output Type
Analog, Digital
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930D30Y6
Zoro #
G815439856
UPC #
3606481325334
Country of Origin
China
Output Phase AC
Three
Adjustable Acceleration Time
0.01 to 9,999 sec
Number of Inputs
(10) Digital, (3) Analog
Output Type
Analog, Digital
Output Voltage
690V AC
Output Frequency Range
599 Hz
Input Phase AC
Three
Maximum Output Current
34 A
Adjustable Deceleration Time
0.01 to 9,999 sec
Input Voltage Range
500V AC to 690V AC
Brake Chopper Included
Yes
Maximum Output Power
40 hp
With Line Contactor / No Line Contactor
With Line Contactor
Torque Application
Constant Torque, Variable Torque
Number of Outputs
(2) Analog, (2) Digital
Input Frequency
60/50 Hz
Style
Compact
Start/Stop Control
Programmable
Control Type
Local and Remote
Control Method
Local and Remote
Enclosure
Open
Input Type
Analog, Digital
Series
ATV930
Item
Variable Frequency Drive
Input Voltage
690V AC
Color
Black/Green
Digital Readout
Output Current; Output Frequency; Output Voltage
Application
Industrial
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Dynamic Braking
Yes
Output Voltage Range
500V AC to 690V AC
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Ethernet Port Included
Yes
With Bypass / No Bypass
No Bypass
Enclosure Rating
IP21
IP Rating
IP21
Bypass Design
No Bypass
Line Contactor Design
With Line Contactor
Input Phase
Three
Output Current - Maximum
34 A
Output Frequency - Maximum
599 Hz
Product Type
Variable Frequency Drive
Output Frequency - Minimum
599 Hz
Output Horsepower
40 hp
Number of Inputs - Analog
3
Output Phase
Three
Number of Outputs - Digital
2
Includes Brake Chopper
Yes
Number of Inputs - Digital
10
Number of Outputs - Analog
2
Includes Ethernet Port
Yes
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
9 1/2 in
Overall Height
16 1/2 in
Overall Width
9 5/8 in

Description

Variable Frequency Drive, Input Voltage 690V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 40 hp, Maximum Output Current 34 A, Output Voltage 690V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.