Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV930U30N4
  • Zoro # G013901414

product price: 
$
3,386.99
/ea
Free Shipping & Returns

Key Features

Input Frequency
60/50 Hz
Line Contactor Design
With Line Contactor
Output Voltage
480V AC
Torque Application
Constant Torque, Variable Torque
Wire Color
Black/Green
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930U30N4
Zoro #
G013901414
UPC #
3606480883286
Country of Origin
Indonesia
Input Frequency
60/50 Hz
Line Contactor Design
With Line Contactor
Output Voltage
480V AC
Torque Application
Constant Torque, Variable Torque
Wire Color
Black/Green
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Number of Outputs - Digital
2
Output Phase
Three
Number of Inputs - Digital
10
Input Type
Analog, Digital
Includes Ethernet Port
Yes
Output Current - Maximum
7.2 A
IP Rating
IP21
Output Frequency - Maximum
599 Hz
Adjustable Deceleration Time
0.01 to 9,999 sec
Input Phase
Three
Dynamic Braking
Yes
Start/Stop Control
Programmable
Includes Brake Chopper
Yes
Item
Variable Frequency Drive
Bypass Design
No Bypass
Input Voltage
480V AC
Number of Outputs - Analog
2
Output Frequency - Minimum
599 Hz
Product Type
Variable Frequency Drive
Adjustable Acceleration Time
0.01 to 9,999 sec
Output Horsepower
3 hp
Style
Compact
Series
ATV930
Application
Industrial
Number of Inputs - Analog
3
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Output Type
Analog, Digital
Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
5 5/8 in
Overall Depth
8 1/8 in
Overall Height
13 3/4 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 3 hp, Maximum Output Current 7.2 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP21

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.