Shop U.S. MOTORS
See all product information
Create Account
US-Nidec Pool & Spa Motor 1.0-0.12 HP 3450/1725 RPM
- Mfr # ASB2975
- Zoro # G423933050
product price:Â
$
642.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Motor Bearings
Ball
HP
1.65
Motor Flange Material
Rolled Steel
Frame
56J
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASB2975
- Zoro #
- G423933050
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- Motor Bearings
- Ball
- HP
- 1.65
- Motor Flange Material
- Rolled Steel
- Frame
- 56J
- Voltage
- 230V
- Motor Shaft Rotation
- CWLE
- Motor Enclosure Design
- ODP
Description
US Motors/Nidec PEM-ASB2975 (ASB2975) single-phase PSC pool and spa motor, 230V 60Hz with 2 speeds (2/4 pole), 1.65/0.26 THP, 7.4/1.3 A, 20 MFD run capacitor (370V), 56J frame, 6.5 in frame diameter and C-face mounting, open drip-proof enclosure, ball bearings, CWLE rotation, 12.01 in body length, rolled steel housing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.