Variable Speed Drive, Black/Green

  • Mfr # ATV630C25N4US
  • Zoro # G522731502
product price: 
$
38,561.99
/ea
Free Shipping & Returns

Key Features

Number of Inputs - Analog
3
Number of Outputs - Digital
0
Output Power - Kilowatt - Maximum
220 kW, 250 kW
Style
Chassis
Overall Height
1,195 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630C25N4US
Zoro #
G522731502
UPC #
-
Country of Origin
United States
Number of Inputs - Analog
3
Number of Outputs - Digital
0
Output Power - Kilowatt - Maximum
220 kW, 250 kW
Style
Chassis
Standards
ATEX INERIS, ATEX Zone 2/22, CE, CSA, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, TUV, UL, UL 508C
Item
Variable Speed Drive
Color
Black/Green
Output Current - Maximum
481 A
Accepts External Control Inputs
Yes
Input Type
Analog, Digital
Number of Outputs - Analog
2
Communication Protocols Supported
EtherNet, Modbus Serial, Modbus TCP
Line Contactor Design
With Line Contactor
Adjustable Deceleration Time
0.01 to 9999 sec
Number of Inputs - Digital
8
Output Frequency - Minimum
0 Hz
IP Rating
IP21
Input Phase
Three
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Number of Outputs - Relay
3
Control Type
PLC
Includes Communication Port
Yes
Input Frequency
60/50 Hz
Output Voltage
380-480V AC
Dynamic Braking
No
Output Horsepower
300 hp, 400 hp
Bypass Design
No Bypass
Includes Brake Chopper
No
Torque Application
Constant Torque, Variable Torque
Product Type
Variable Frequency Drive
Start/Stop Control
Programmable
Output Phase
Three
Adjustable Acceleration Time
0.01 to 9999 sec
Series
Altivar Process ATV600
Application
Process and Utilities
Includes EMI Filter
Yes
Includes Ethernet Port
Yes
Output Type
Analog, Digital, Relay
Input Voltage
380-480V AC
Output Frequency - Maximum
500 Hz
Wire Color
Black/Green
Container Type
Chassis
Sensor Body Style
Chassis

Dimensions

Overall Height
1,195 mm
Overall Width
598 mm
Overall Depth
380 mm

Description

Variable Speed Drive, Input Voltage 380-480V AC, Input Frequency 60/50 Hz, Output Voltage 380-480V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews