Variable Speed Drive, Black/Green

  • Mfr # ATV630U22N4US
  • Zoro # G322731818
product price: 
$
2,329.99
/ea
Free Shipping & Returns

Key Features

Style
Chassis
Includes EMI Filter
Yes
Output Current - Maximum
5.6 A
Dynamic Braking
No
Number of Outputs - Analog
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV630U22N4US
Zoro #
G322731818
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
350 mm
Overall Depth
203 mm
Overall Width
144 mm

Details

Style
Chassis
Includes EMI Filter
Yes
Output Current - Maximum
5.6 A
Dynamic Braking
No
Number of Outputs - Analog
2
Adjustable Acceleration Time
0.01 to 9999 sec
Standards
ATEX INERIS, ATEX Zone 2/22, CE, CSA, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, TUV, UL, UL 508C
Communication Protocols Supported
EtherNet, Modbus Serial, Modbus TCP
Includes Communication Port
Yes
IP Rating
IP21
Color
Black/Green
Number of Outputs - Digital
0
Series
Altivar Process ATV600
Number of Outputs - Relay
3
Number of Inputs - Digital
8
Application
Process and Utilities
Output Type
Analog, Digital, Relay
Input Frequency
60/50 Hz
Control Type
PLC
Output Horsepower
2 hp, 3 hp
Output Voltage
380-480V AC
Adjustable Deceleration Time
0.01 to 9999 sec
Accepts External Control Inputs
Yes
Includes Brake Chopper
No
Product Type
Variable Frequency Drive
Includes Ethernet Port
Yes
Torque Application
Constant Torque, Variable Torque
Output Frequency - Maximum
500 Hz
Output Power - Kilowatt - Maximum
1.5 kW, 2.2 kW
Start/Stop Control
Programmable
Output Frequency - Minimum
0.1 Hz
Input Type
Analog, Digital
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Input Voltage
380-480V AC
Bypass Design
No Bypass
Line Contactor Design
With Line Contactor
Item
Variable Speed Drive
Input Phase
Three
Number of Inputs - Analog
3
Output Phase
Three
Wire Color
Black/Green
Container Type
Chassis
Sensor Body Style
Chassis

Description

Variable Speed Drive, Input Voltage 380-480V AC, Input Frequency 60/50 Hz, Output Voltage 380-480V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews