Shop SCHNEIDER ELECTRIC
See all product information
Create Account
XV6 Blinking Blue Colored lens
- Mfr # XV6C56
- Zoro # G924891927
product price:Â
$
52.89
/ea
Sold in multiples of 30 for
$1,586.70
Key Features
Operating Current
30 mA @ 24V AC, 30 mA @ 24V DC
Light Operating Mode
Flashing
Lens Shape
Cylinder
Overall Diameter
2 3/8 in
Standards
CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XV6C56
- Zoro #
- G924891927
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Diameter
- 2 3/8 in
- Overall Height
- 2 3/8 in
Details
- Item
- XV6 Blinking Blue Colored lens
- Operating Current
- 30 mA @ 24V AC, 30 mA @ 24V DC
- Light Operating Mode
- Flashing
- Lens Shape
- Cylinder
- Standards
- CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
- Operating Temperature - Maximum
- 122 Degrees F
- NEMA Rating
- NEMA 12
- Housing Material
- Polycarbonate
- IP Rating
- IP65
- Lifespan
- 50,000 hr
- Number of Lamps
- 1
- Light Source
- LED
- Operating Temperature - Minimum
- -13 Degrees F
Description
NEMA Rating NEMA 12, Not Applicable Flashes per Minute, Housing Material Polycarbonate, Standards CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.