Shop SENQCIA
See all product information
Create Account
Hi-Max SBR Riveted Standard Roller chain, 10 ft OAL, 5/8 P, 0.4 Dia x 3/8 in W Roller
Mfr # 50NPHMRB
Zoro # G323418480
product price:Â
$
18.95
/ea
Sold in multiples of 10 for $189.50
Key Features
Industry Chain Pitch
5/8 in
Overall Length
10 ft
Tensile Strength
6,830 lbs
Series
Hi-Max Standard
Finish
Nickel Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50NPHMRB
- Zoro #
- G323418480
- UPC #
- 821002022292
- Country of Origin
- Taiwan, Province of China
- Industry Chain Pitch
- 5/8 in
- Tensile Strength
- 6,830 lbs
- Series
- Hi-Max Standard
- Finish
- Nickel Plated
- Material
- Carbon Steel
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Number of Strands
- 1
- Chain Number
- 50NP
Description
SENQCIA Hi-Max SBR 50NPHMRB Riveted Standard Roller Chain, 10 ft OAL, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.