Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 160HCB Heavy Series Cottd Std, 10 ft OAL, 2 P, 1-1/8 Dia x 1.25 W
Mfr # S-160HCB
Zoro # G723420052
product price:Â
$
277.99
/ea
Sold in multiples of 10 for $2,779.90
Free Shipping & Returns
Key Features
Chain Number
160H
Industry Chain Pitch
2 in
Overall Length
10 ft
Number of Strands
1
Series
Inspire Series SBR Heavy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-160HCB
- Zoro #
- G723420052
- UPC #
- 821002007244
- Country of Origin
- Japan
- Chain Number
- 160H
- Industry Chain Pitch
- 2 in
- Number of Strands
- 1
- Series
- Inspire Series SBR Heavy
- Tensile Strength
- 68,000 lbs
- Material
- Carbon Steel
- Pin Contruction
- Cottered
- Item
- Roller Chain
Description
SENQCIA Inspire Series SBR 160HCB Heavy Series Cottered Standard Roller Chain, 10 ft OAL, 2 in Pitch, 1-1/8 in Dia x 1-1/4 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.