Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 60SSRB Riveted Standard , 10 ft OAL, .75P, .469 Dia x .5 W, 304SS
Mfr # S-60SSRB
Zoro # G223412557
product price:Â
$
128.99
/ea
Sold in multiples of 10 for $1,289.90
Free Shipping & Returns
Key Features
Industry Chain Pitch
3/4 in
Number of Strands
1
Series
Inspire Series SBR Standard
Chain Overall Width
1/2 in
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-60SSRB
- Zoro #
- G223412557
- UPC #
- 821002029130
- Country of Origin
- Japan
Dimensions
- Chain Overall Width
- 1/2 in
- Overall Length
- 10 ft
- Roller Diameter
- 0.469 in
Details
- Industry Chain Pitch
- 3/4 in
- Item
- Roller Chain
- Number of Strands
- 1
- Series
- Inspire Series SBR Standard
- Pin Contruction
- Riveted
- Chain Number
- 60SS
- Material
- 304 Stainless Steel
- Tensile Strength
- 6,160 lbs
Description
SENQCIA Inspire Series SBR 60SSRB Riveted Standard Roller Chain, 10 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller, 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.