Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Seal Guard Riveted Standard , 10 ft OAL, 1P, 5/8 Dia x 5/8 W
Mfr # 80SGRB
Zoro # G823425353
product price:Â
$
112.99
/ea
Sold in multiples of 10 for $1,129.90
Free Shipping & Returns
Key Features
Series
Inspire Series SBR Standard Seal Guard
Material
Carbon Steel
Chain Number
80SG
Chain Overall Width
5/8 in
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80SGRB
- Zoro #
- G823425353
- UPC #
- 821002071627
- Country of Origin
- Japan
- Series
- Inspire Series SBR Standard Seal Guard
- Material
- Carbon Steel
- Chain Number
- 80SG
- Number of Strands
- 1
- Industry Chain Pitch
- 1 in
- Item
- Roller Chain
- Tensile Strength
- 17,650 lbs
- Pin Contruction
- Riveted
Description
SENQCIA Inspire Series SBR 80SGRB Seal Guard Riveted Standard Roller Chain, 10 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.