Velvet Hangers, Non-Slip, 360 Deg Swivel Hook, Heavy Duty, Ultra-Thin, Gray, 200PK
Mfr # SLHVELGRY200
Zoro # G316273270
Key Features
Specifications
Product Information
Dimensions
Details
Description
Maximize your closet space with the SereneLife 200-Piece Velvet Hanger Set in Gray. These heavy-duty, non-slip hangers are designed to keep your clothes securely in place while adding a sleek touch to your wardrobe. The sturdy and durable construction ensures they can handle all your garments, while the ultra-thin design helps you save valuable space in your closet. Each hanger features a 360-degree swivel hook for easy access and frustration-free hanging. With a smooth velvet finish, these hangers not only look great but also keep your clothes wrinkle-free and organized. Perfect for any clothing type, this versatile hanger set is ideal for anyone looking to enhance their storage solutions.
- 200-pack velvet hangers feature an ultra-thin 0.24" frame that maximizes closet space while keeping your wardrobe neatly arranged and easy to navigateperfect for home or boutique use.
- Heavy-duty construction with durable ABS plastic and strong metal hook supports up to 10 lbs per hangerideal for coats, blazers, jackets, and layered outfits without bending or breaking.
- 360° chrome swivel hook rotates for easy hanging and accessibility from any angle; ideal for quick outfit changes and optimized closet organization without removing the hanger.
- Modern gray finish adds a clean, stylish touch to your closet while protecting garments with a smooth, soft surfacegreat for coordinating wardrobes in homes, dorms, or retail spaces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.