S-Gel Pens, 1 mm Pen Point, Black Ink, Gel-based, Black Barrel, 6PK
- Mfr # 2096155
- Zoro # G223365907
product price:Â
$
9.19
/pk of 6, $1.53/ea
Key Features
Ink Type
Gel-based
Ink Color
Black
Point Size
1. mm
Features
Smooth Writing, Smear-free, Sleek Style, Bleed Proof
Grip Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2096155
- Zoro #
- G223365907
- UPC #
- 71641172401
- Country of Origin
- United States
Dimensions
- Point Size
- 1. mm
Details
- Ink Type
- Gel-based
- Ink Color
- Black
- Features
- Smooth Writing, Smear-free, Sleek Style, Bleed Proof
- Item
- Pen
- Grip Material
- Rubber
- Barrel Color
- Black
- Grip Type
- Comfort
- Pen Type
- Gel
Description
No-smear, no-bleed technology, Intensely bold ink
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.