Booster Pump System, 1/3 hp, 115V AC, 1 Phase, 3/8 in Barb Inlet Size, 1 Stage, 117 psi Max Pressure

  • Mfr # 804-023

  • Zoro # G6554886


product price:  $765.99
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Booster Pump System
HP - Pumps
1/3 hp
Voltage - Pumps
115V AC
Phase - Pumps
1
Inlet Size - Pumps
3/8 in Barb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-023
Zoro #
G6554886
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
3/8 in Barb
Outlet Size - Pumps
3/8 in Barb
Manufacturers Warranty Length
1 yr
Width
10 in
Length
10 in
Height
13 in
Max. Dia. Solids
clear water
Overall Length
10 in
Intake Connection Size
3/8 in
Discharge Connection Size
3/8 in
Overall Height
13 in
Overall Width
10 in
Inlet Diameter
3/8 in
Discharge Diameter
3/8 in
Manufacturer Warranty Length
1 yr
Particle Size Filtered
50 mesh

Details

Item
Booster Pump System
Booster Pump Type
Booster Pump System
HP - Pumps
1/3 hp
Voltage - Pumps
115V AC
Phase - Pumps
1
Number of Stages - Pumps
1
Max. Pressure - Pumps
117 psi
Housing Material - Pumps
Stainless Steel
GPM @ 20 PSI
1.6
GPM @ 40 PSI
1.42
Tank (Gal.)
2
Motor Enclosure
Stainless Steel
Agency Compliance
UL Listed
GPM @ 60 PSI
1.13
Voltage
115
Inlet (In.)
3/8
Outlet
3/8"
Impeller Type
Diaphragm
Max. Case Pressure
117 psi
Impeller Material
Santoprene
Includes
Cord, Pump, Tank
Type
Booster
Hz
60
HP
1/3
Max. Pressure
117 psi
Wetted Materials
NSF
Amps
0.8
Motor Ambient Temp. Rating
34 Degrees to 170 Degrees F
For Use With
Intermittent Water Boost for 1 or 2 Soda Dispensers or Ice Machine
Stages
1
Phase
Single
Pressure Switch Setting
Factory Set
Inlet
3/8"
Housing Material
Stainless Steel
Operating Pressure (Maximum)
90 psi
Case Pressure (Maximum)
117 psi
Number of Stages
1
Tank Capacity
2 gal
For Use With Potable Systems
Yes
Discharge Connection Type
Barbed
Motor Ambient Temperature (Maximum)
170 Degrees F
Diaphragm Material
Santoprene
Nameplate Voltage
115V AC
Flow Rate @ 40 psi
1.42 gpm
Intake Connection Type
Barbed
Frequency
60 Hz
Horsepower (Maximum)
1/3 hp
Current
0.8 A
Flow Rate @ 20 psi
1.6 gpm
Pressure Switch
Yes
Standards
NSF Certified, UL Listed
Motor Ambient Temperature (Minimum)
34 Degrees F
Flow Rate @ 60 psi
1.13 gpm
Installation
Floor Standing
NSF Certifications for Food and Drinking Water
NSF 18
Inlet Standard
Barbed
Power Source
Corded Electric
Priming
Self-Priming
Media Temperature - Maximum
180 Degrees F
Number of Diaphragms
1
Discharge Gender
Male
Media Temperature - Minimum
34 Degrees F
Application
Intermittent Water Boost for 1 or 2 Soda Dispensers or Ice Machine
For Media Type
Clear Water
Pump Casing Material
Stainless Steel
Thermal Protection
Auto
Horsepower
1/3 hp
Electrical Connection Type
Plug-In
Full Load Current
0.8 A
Motor Ambient Temperature - Minimum
34 Degrees F
Pump Operation Type
Electric
Motor Design
Permanent Magnet AC Motor
Motor Ambient Temperature - Maximum
170 Degrees F
Flow Rate - Maximum
3.75 gpm
Mounting Orientation
Horizontal, Vertical
Pump Technology
Diaphragm
Case Pressure - Maximum
117 psi
Number Of Chambers
3
Discharge Standard
Barbed
Operating Pressure - Maximum
90 psi
Inlet Gender
Male

Description

Booster Pump System, Discharge Connection Size 3/8 in, Discharge Connection Type Barbed, For Use With Potable Systems Yes, Horsepower (Maximum) 1/3 hp, Housing Material Stainless Steel, Includes Cord, Pump, Tank, Intake Connection Size 3/8 in, Intake Connection Type Barbed, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 90 psi, Phase Single, Priming Self-Priming, Pump Operation Type Electric, Tank Capacity 2 gal, Diaphragm Material Santoprene, Flow Rate @ 40 psi 1.42 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products